FLUKE Dual Input Thermometer with USB Recording (Intl Version)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Temperature ScaleITS-90
Applicable StandardsNIST-175
Display Resolution0.1°C, 0.1 K < 1000, 1°C, 1 K ≥ 1000
Storage Temperature (°C)-40 to 60
Operating Temperature (°C)-10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke 54 II B dual input digital thermometer can log up to 500 points of data to internal memory. Fast response and laboratory accuracy (0.05% + 0.3°C). Take contact temperature for checking motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, E, N, R, and S type thermocouple (temperature sensors).
Feature
Large backlit dual display shows any combination of T1, T2 (52 and 54 only), T1-T2 (52 and 54 only), plus MIN, MAX, or AVG.
Recall function allows logged data to be easily reviewed on the meter display.
Infrared USB communication port allows data to be exported to optional FlukeView Forms. Temperature PC software for further analysis and graphing.
Data Logging up to 500 points of data with user adjustable recording interval.
Relative time clock on MIN, MAX, and AVG provides a time reference for major events.
Electronic Offset function allows compensation of thermocouple errors to maximize overall accuracy.
Measures J, K, T, E, R, S, and N-type thermocouples.
Readout in °C, °F, or Kelvin (K).
Splash and dust resistant case protected by impact absorbing holster.
User-friendly front panel is easy to set up and operate.
Sleep mode increases battery life; typical 1000-hour battery life.
Battery door allows easy battery replacement without breaking the calibration seal.
Optional ToolPak accessory allows the thermometer to hang from any metal object (with the rare earth magnet) or secure around a pipe (with hook-and-loop straps) for hands-free operation.

Temperature :
J-type -210°C to 1200°C.
K-type -200°C to 1372°C.
T-type -250°C to 400°C.
E-type -150°C to 1000°C.
N-type -200°C to 1300°C1.
R and S-type 0°C to 1767°C1.

Ulasan Produk

Tidak ada ulasan