Beli Usb Microscope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE USB Digital Microscopeatribut:
- Power Supply: USB
- Focal Length (mm): 5 to 30
- Main Unit Size (mm): 12x130
- Frame Rate (fps): 30 (640x480), 5 (1600x1200)
- Monitor Size (inch): 5
- Image Sensor: 2.0 Mega-pixel CMOS sensor
- Accessories: Metal Stand, USB Cable, Reflector, Specular (Black), Specular (Transparent), Multifunction Tube
- Light Source: 8 internal LEDs
- Magnification (x): 500
- PC interface: USB 2.0
- Package Size (mm): 175x110x50
- Recording Media: Micro SD card (Up to 32 GB) (Sold separately)
- Stand Size (mm): 80x150x120
- Still Image Format: JPEG, BMP
- Supported OS: Windows (R) 7/8/10
- Video format: AVI
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- KENTA USB Microscopeatribut:
- Magnification: 10-500X
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Digital MicroscopeDeskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- AS ONE Microscope USB connected digital cameraatribut:
- Main Unit Size (mm): 60x80
- Interface: USB 2.0
- Imaging Device (inch): 1/2. 5 CMOS sensor
- Mount (mm): Count 23.2/ 30.0
- Number of pixels: 3 million pixels
- Supported OS: Windows ® 7/8/10
- LEAF Pocket MicroscopeDeskripsi:-With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.atribut:
- Lens Material: Glass
- Width x Height (mm): 13x130mm
- Insize Microscope Digital Cameraatribut:
- Mounting Type: Handheld
- Display: Digital
- Color/Monochrome: Color
- Yashima Optical USB Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x220
- Image Element (inch): 1/2 (CMOS)
- Image Magnification (x): 400
- Lighting device: White LEDx8 lights
- Number of pixels: 3 million
- Accessories: power supply controller, power cord for AC, USB, Software driver CD-ROM
- Supported OS: Windows (R) 7 or higher
- Working Distance (mm): 7.7
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- Yashima Optical USB Connection Zoom Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x190
- Included: light controller, power cord for USB, software driver CD-ROM
- Number of pixels: 3 million
- Working Distance (mm): 36.5 (From observation to lens surface)
- Imaging Device (inch): 1/2 CMOS sensor
- Lens Composition: 9-Group 12 pieces
- Light Source: 8 White LEDs
- Overall Magnification (x): Approx. 30 to 250
- Power Supply (V AC): 100 (AC Adapter Included) or USB (at 50/60Hz)
- Supported OS: Windows (R) 7 or higher
- Zoom Ratio: 8x± 5%
- Yashima Optical USB Connection Digital Camera for Microscopeatribut:
- Interface: USB 2.0 +
- Image Element (inch): 1/2 (CMOS)
- Number of pixels: 3 million
- Main Unit Size (mm): 48x40
- Frame Rate (fps): 11
- Accessories: Software driver CD-ROM, C mount → JIS conversion adapter, power cord for USB
- Function: Length measurement, image processing, image synthesis (multifocus), image connection, cell count
- Package Size (mm): 175x230x85
- Pixel Size (µm): 3.20x3.20
- Power Supply (V AC): 100 (at 50/60Hz)
- Software: YCU Measure (Japanese)
- Supported OS: Windows (R) 7 or higher
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- KENTA Polarizing MicroscopeDeskripsi:Polarizing Microscope is adequate for geology, minerals,metallurgy section and some colleges and universities.Recently, with the advanced technology. The Polarizing Microscope, as the optical instrument, it is more and more prevalent Polarizing Microscope is applicable for the single Polarizing observation, orthogonality Polarizing observation, konoscopic observation, otomicrography.With accessories of plaster λ, mica 1/4 slip,quartz wedge and movable specimen holder and so forth, it is a new type with complete function and excellent quality
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- UGREEN Kabel SambunganDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- TEC Microscope Supplyatribut:
- Supported OS: Windows(R)Vista(R)/7/8/8.1, Mac OSX 10.6 or later, iOS 5.0 or more, Andorid 2.2 or more
- Size (mm): 154x44
- Still Image Resolution: 3M, 5M, 8M, 12M
- Wi-Fi Usable Distance (m): Up to about 20
- Communication Speed (Mbps): 150Mbps
- Accessories: Calibration ruler, Quick guide, CD-ROM, Power adapter, USB cable, Stand
- Battery Use Hour: 3
- Charging Hour: 2
- Focal Length (mm): 0 - 50
- Light Source: LED Light x 6 pieces (brightness adjustable)
- Magnification (times): 10 - 230
- Package Size (mm): 175x230x140
- Power Supply: Charging type (Charge through mini USB cable from USB-AC charger)
- Sensor: 1/3.2’ 3.0 mega pixels CMOS sensor
- Video Resolution : 1920 x 1080, 1280 x 720, 640 x 480
- Cole Parmer Microscope With Built-In CameraDeskripsi:This microscope features a wide field 10x eyepiece with pointer and a four-hole objective turret that is ball-bearing mounted for smooth, precise changes in magnification. The reverse position design and 45° angled eyepiece provides comfortable viewing with the ability for fast and easy slide changes. Microscope has rack-and-pinion coarse focus with slip clutch to protect focus mechanism, and separate fine focus. The tension adjustment eliminates focus drift. The rugged frame is made of cast aluminum with a gray finish; base measures 160 mm width x 220 mm depth. Microscope features a large stage with a low-profile mechanical specimen holder and a low-position coaxial X-Y controls. Microscope comes with a 100x oil immersion objective, an Abbe 1.25 N.A. condenser, spiral focusing mount, with iris diaphragm, swing-out filter holder, and blue filter. The focusing mechanism features a safety rack-stop to prevent damage to specimen slides and lenses.atribut:
- Magnification: 4x/10x/40x/100x
- Maximum Magnification: 100x
- Head configuration: Monocular
- Objectives: Parfocal, parcenter, achromatic
- Eyepiece Magnification: 10x
- Eyepieces: Widefield, pointer included
- Cable (s): USB 2.0 (included)
- Data Format (s): BMP, JPG, MIG
- Data Transfer (MB/s): 7.5
- Power (Hz): 60
- Power (V AC): 110
- Stage Dimensions (mm): 135x135
Daftar Harga Usb Microscope Terbaru December 2025
| AS ONE USB Digital Microscope | Rp2.799.900 |
| Dino-Lite Microscope | Rp11.999.900 |
| KENTA USB Microscope | Rp9.999.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp1.999.900 |
| Dino-Lite Digital Microscope | Rp3.599.900 |
| AS ONE Microscope USB connected digital camera | Rp19.999.900 |
| LEAF Pocket Microscope | Rp1.199.900 |
| Insize Microscope Digital Camera | Rp6.199.900 |
| Yashima Optical USB Digital Microscope | Rp63.999.900 |
| AS ONE Microscope USB Digital Camera | Rp12.999.900 |
Data diperbarui pada 16/12/2025 (Harga belum termasuk PPN)