SANWA SUPPLY Microscope USB (Aksesoris Mikroskop)

Sebelum PPN:
Rp2.299.900
Spesifikasi
TypeVideo: AVI
AS ONE Part Number64-0901-93
Type of ConnectionUSB2.0
Included AccessoriesCamera arm (with suction cup), pedestal, driver CD, instruction manual warranty
ResolutionPhotography: up to 1600x1200
Dimensions, Width WxDepth DxHeight H (mm)30x30x86 (excluding arm part)
Format TypeSave: JPEG
Magnification (times)250 max.
Sensor2 million pixel CMOS
Supported OSWindows 10, 8.1, 8, 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB microscope for personal computers that can magnify up to 250 times the optical magnification.
Comes with a dedicated pedestal that doubles as a shooting stand.
The arm of the stand is a flexible arm that can be bent freely.
It is also ideal for education such as checking printed circuit boards and printed matter, and free research.
With a high-brightness LED that illuminates the subject, you can adjust the brightness with the dial at hand.
It has a snapshot button that you can take at hand.

Ulasan Produk

Tidak ada ulasan