RS PRO USB Digital Microscope

Sebelum PPN:
Rp6.999.900
Spesifikasi
Battery OperatedNo
Frame Rate (fps)30
IlluminatedYes
Illumination TypeLED
Interface TypeUSB
Magnification Power20-200X
Plug TypeUSB
Resolution (Pixel)2M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO USB Digital Microscope
Introducing the RS PRO Digital Microscope, a high-tech solution for easy inspection of electronic components, research applications, and much more with USB plug-in capability. It has been designed with a wide magnification ratio of up to 200x providing high-quality optics, while the 8 built-in LEDs with adjustable brightness make the microscope suitable for detailed inspection in all environments. The 2-megapixel image sensor produces a sharp and vibrant image, ensuring all details are captured for greater efficiency and consistency, especially in research, assembly or quality control applications.

Applications:
Microscopes are versatile devices that can be used across a wide range of applications, which makes them incredibly functional. They are designed with a built-in magnification lens that can often be adjusted for optimum magnification and visual inspection of specimens, small electronics and much more. Microscopes are most commonly used for:
Industrial inspection and quality control
Electronics/mechanical assembly
School research tool and scientific teaching tool
Printing and textile inspection
Medical analysis
Insect and plant dissection/observation
Jewellery inspection
Feature
Features and Benefits:
This RS PRO digital microscope is a state-of-the-art and versatile device that can be used across a wide range of environments from inspection and research to detailed assembly applications
Designed with a high-resolution 2-megapixel image sensor, a wide magnification ratio, and built-in LEDs for adjustable brightness, this digital device ensures that accuracy and quality are at the forefront of the design
It is easy to use and install, thanks to the plug and play USB driver, saving in precious time and effort
Compatible with Windows XP / Vista / 7, Mac 10.5 and above
Supplied with: Digital Microscope, Metal Stand, Software CD and User Manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait