Beli Thermometer Kulkas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Thermometer Kulkas Vaksine Carrier
    Mulai

    Rp39.900

    OneMed Thermometer Kulkas Vaksine Carrier
    Deskripsi:
    Alat Mini dengan Multi Fungsi UkurThermometer digital indoor maupun outdoor yang dilengkapi dengan kabel sensor dapat mendeteksi:1. Suhu di ruangan sebelah / luar2. Suhu interior/eksterior mobil3. Suhu dalam kulkas4. Suhu dalam air (kolam, bak mandi, air mandi utk bayi)5. Suhu dalam tanah6. Suhu tubuh manusia/hewan7. Suhu inkubator penetasan telor8. Suhu minuman/makanan bayi9. DllSpesifikasi:Batas pengukuran: -50°C sd 110°CKetelitian: 0.1 CTipe Sensor: NTC (10K / 3435)Tegangan kerja: 1.5 VArus kerja: max 4 microamperUkuran: 4.8cm, 2.8cm, 1.5cmPanjang kabel sensor: 1 meterPower: 2 pcs batere kancing tipe AG13 / LR44 (include)Catatan:Untuk suhu tubuh Tempelkan ujung sensor pd ketiak dalamHindari kulit kabel dari suhu melebihi 80 C, cukup tempelkan ujung kabel sensor yang berbahan stainless pada area yang hendak diukur.
    atribut:
    • Accuracy (°C): 0.1
    • Color: Black White
    • Dimensions (cm): 4.8x2.8x1.5
    • Power Supply: 2 pcs batere kancing tipe AG13 / LR44 (include)
    • Rated Voltage (V): 1.5
    • Sensor Type: NTC (10K / 3435)
    • Hose Length (m): 1
    • Maximum Measurement (°C): -50 to 110 C
    • Temperature Range (°C): -50 to 110
  2. Shinwa Rules Thermometer Refrigerator Home (Pengukur Suhu Kulkas)
    Mulai

    Rp229.900

    Shinwa Rules Thermometer Refrigerator Home (Pengukur Suhu Kulkas)
    atribut:
    • Material: Body: ABS resin
    • Power: Alkaline battery LR 1130x1
    • Dimension: Ø 50x20mm
    • TKG Part Number (2015): 5-0500-1601
    • Temperature Measurement Range: -30 to 50°C
    • Cord Length: 1.2m
    • TRUSCO Number: 816-4124
    • Temperature Pricision: -10 to 30°C: ± 1°C, otherwise: ± 2.5°C
  3. ebro Refrigerator Thermometer with Tripel Display
    Mulai

    Rp1.799.900

    ebro Refrigerator Thermometer with Tripel Display
    Deskripsi:
    Min/Max Thermometer with one external probe• Monitoring of 2 Temperature zones• Internal sensor for checking ambient conditions• External probe for cooling temperature check
    atribut:
    • Accuracy (°C): ± 0.5
    • Protectin Class: IP20
    • Dimensions (mm): 100x110x23
    • Resolution (°C): 0.1
    • Battery: 1 AAA
    • Measured Variables: Temperature
    • Measurement Range (°C): Internal Probe : -20…+50; External Probe : -50…+70
  4. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  6. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  7. SK SATO Thermometer Refrigerator Checker Mate 2 (Pengukur Suhu Kulkas)
    Mulai

    Rp2.299.900

    SK SATO Thermometer Refrigerator Checker Mate 2 (Pengukur Suhu Kulkas)
    atribut:
    • AS ONE Part Number: 2-4708-02
    • Measuring Range: -40 to +50°C
    • Precision: +/- 2°C
    • Dimensions (mm): 41x26x144
  8. Sato Keiryoki Mfg Thermometer for Refrigerator
    Mulai

    Rp1.799.900

    Sato Keiryoki Mfg Thermometer for Refrigerator
    atribut:
    • Power Supply: LR 44 button batteryx1 piece (test attachment)
    • Accuracy (°C): 0 to 40 /± 1 , Others/± 2
    • Cord Length (m): 3
    • External sensor: waterproof JIS C0920 compliant (IPX4)
    • Main Body Material: ABS Plastic
    • Measured Sampling (minute/times): 1
    • Measurement Range In/Out (°C): -5 to + 50/-50 to + 70
    • Package Size (mm): 75x130x25
    • Size (mm): 67x20x60
  9. OneMed Thermometer Pengukur Suhu Ruangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    OneMed Thermometer Pengukur Suhu Ruangan
    Deskripsi:
    Thermometer Ruangan Kayu Onemed ini digunakan untuk mengukur suhu ruangan.Spesifikasi- Terbuat dari kayu- Menggunakan alkohol dalam mengukur suhu- Range suhu -30 s/d 50 derajat C atau -20 s/d 120 derajat F
    atribut:
    • Temperature Range (°C): -30 to 50
    • Material: Wood
  10. Polytron Refrigerator Minibar (Kulkas Mini)
    Mulai

    Rp1.599.900

    Polytron Refrigerator Minibar (Kulkas Mini)
    Deskripsi:
    Mini Refrigerator / Mini Bar dengan desain elegan Tempered Glass DoorKapasitas 50 LiterMenggunakan Tempered Glass Rack untuk rak yang lebih kuat.Dilengkapi dengan Freezer Compartment & Ice Tray untuk kemudahan membuat dan menyimpan es batu dan makanan frozen lainnya.Dengan bottle dan utility pocket untuk menjaga botol minuman dan isi kulkas tetap rapi dan cantik.Elegant DesignTempered Glass DoorTempered Glass ShelfFreezer Compartment & Ice TrayBottle & Utility Pocket
    atribut:
    • Dimensions (cm): 45.1x47.5x52.9
    • Capacity (L): 50 (storage 40L, freezers 10L )
    • Power (W): 65
  11. Sanken Refrigerator 1 Door (Kulkas)
    Mulai

    Rp1.899.900

    Sanken Refrigerator 1 Door (Kulkas)
    Deskripsi:
    Sanken SN-118 Kulkas Mini Bar merupakan lemari es mini portable yang memiliki desain minimalis dan elegan. Lemari es mini ini memiliki kapasitas 50 liter yang dilengkapi dengan fitur Direct Cooling System dan Door Handle.
  12. DeltaTrak Freezer Thermometer
    Mulai

    Rp1.599.900

    DeltaTrak Freezer Thermometer
    Deskripsi:
    Applications: Easy to read bold numbers made of stainless steel. The bi-metal thermometer design uses a coiled element fixed at one end and is attached to the pointer. As the temperature increases, the pointer will be rotated by the coiled bi-metal element indicating the correct temperature. Used to assure your refrigerator and freezer are at the desired temperature to keep food fresh. The Refrigerator and Freezer Thermometer (Model 29004) measures -20°F to 80°F (-29°C to 27°C). It is made of durable stainless steel and has easy to read bold numbers. The bi-metal design uses a coiled element fixed at one end and is attached to the pointer. Model 29004 is DeltaTrak's coldest measuring thermometer at -20°F. Hang or stand the Refrigerator and Freezer Thermometer to assure your refrigerator and freezer are at the desired temperature to keep food fresh.
    atribut:
    • Temperature Range (°F/°C): -20 to 80/-30 to 30
    • Temperature Accuracy (°F/°C): : ±2/±1
    • Dimensions (cm): Dia. 5 (2inch)
    • Housing Material: Stainless steel construction
  13. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp539.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  14. GEA Kulkas Farmasi
    Mulai

    Rp14.999.900

    GEA Kulkas Farmasi
    atribut:
    • Temperature (°C): 4 to 8
    • Origin: China
    • Refrigerant: R134a
  15. Custom Thermometer
    Mulai

    Rp999.900

    Custom Thermometer
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  16. SHINWA Aluminium Thermometer
    45%
    Mulai

    Rp169.900

    SHINWA Aluminium Thermometer
    atribut:
    • Liquid: Alcohol
    • Measurement Temperature Range (°C): -40 to 50
    • Minimum Temperature Display (°C): 1
  17. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  18. TFA Digital Thermometer
    Mulai

    Rp829.900

    TFA Digital Thermometer
    Deskripsi:
    - As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
Daftar Harga Thermometer Kulkas Terbaru October 2026
OneMed Thermometer Kulkas Vaksine CarrierRp39.900
Shinwa Rules Thermometer Refrigerator Home (Pengukur Suhu Kulkas)Rp229.900
ebro Refrigerator Thermometer with Tripel DisplayRp1.799.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
SHINWA Thermometer Bar TypeRp29.900
KRISBOW Termometer DigitalRp999.900
SK SATO Thermometer Refrigerator Checker Mate 2 (Pengukur Suhu Kulkas)Rp2.299.900
Custom Termometer DigitalRp969.900
Sato Keiryoki Mfg Thermometer for RefrigeratorRp1.799.900
OneMed Thermometer Pengukur Suhu RuanganRp25.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)