Beli Tds Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments DiST 6 EC/TDS/Temperature Tester
    Mulai

    Rp4.499.900

    Hanna Instruments DiST 6 EC/TDS/Temperature Tester
    Deskripsi:
    HI98312 DIST®6 is a compact, high-range, EC/TDS and temperature tester, with a two-button operation system, user-selected conversion factor, and temperature compensation coefficient ß (beta). The tester measures temperature in °C and °F.Replaceable graphite electrodeTemperature compensated readingsHigh range EC/TDS 0.00 to 20.00 mS/cm 0.00 to 10.00 ppt (g/L)
    atribut:
    • EC Resolution (mS/cm): 0.01
  2. Hanna Instruments GroLine Waterproof EC/TDS Tester
    Mulai

    Rp2.799.900

    Hanna Instruments GroLine Waterproof EC/TDS Tester
    Deskripsi:
    The HI98318 GroLine Waterproof EC/TDS Tester is made specifically to measure the EC/TDS of a hydroponic nutrient solution, ideal for quick, accurate conductivity measurements.Graphite sensor for reduced polarization effectAutomatic Temperature Calibration (ATC)Quick Calibration Mode using Hanna pH/EC Quick Cal Solution
    atribut:
    • EC Range (mS/cm): 0 to 6
    • EC Resolution (mS/cm): 0.01
    • EC Accuracy (% F.S.): ±2
    • EC Calibration: automatic,single point (1.41 mS/cm)
    • TDS Range: 0 to 3000 ppm (0.5) CF 0 to 4000 ppm (0.7) CF
    • TDS Resolution (ppm): 10
    • TDS Accuracy (% F.S.): ±2
    • TDS Calibration: through EC calibration
    • EC/TDS Temperature Compensation: automatic, 0.0 to 50.0 ºC (32.0 to 122.0 ºF)
    • EC to TDS Conversion Factor: selectable 0.5 or 0.7 conversion factor
  3. JENCO Bluetooth Conductivity/Salinity/TDS + Temperature tester
    Mulai

    Rp2.299.900

    JENCO Bluetooth Conductivity/Salinity/TDS + Temperature tester
    Deskripsi:
    EC110B Bluetooth Conductivity/Salinity/TDS + Temperature Tester (0 to 2000 uS/cm) by JencoA Bluetooth conductivity/temperature tester designed with the everyday user in mind. This tester pairs with Jenco's free conductivity Bluetooth iOS or Android app to provide the simplest way to accurately measure conductivity and temperature readings.Measures Conductivity, TDS, salinity and temperatureSimple guided calibration (easy one point calibration)Displays last calibration dateDisplays calibration history (pro app)Automatic temperature compensationCustomized measurement settingsReading quality indicatorSaves readings with time-date stamp and GPS mapping (pro app)Data sharing (pro app)IP67RoHS complaintTwo AAA batteries to ensure long battery lifeLow battery indicatorAuto shutoff
    atribut:
    • Temperature Accuracy (°C): ±0.5 (±1°F)
    • Parameters: Cond & TDS Salt Temp
    • Battery Life (hour): 100
    • Electrode: Titanium Rods
    • FCC ID: 2AJSFWAND110B
    • ICES-003: CAN ICES-003(B) / NMB-003(B)
    • TDS Factor: 0.3 to 1.0
    • Temperature Range (°C): 0.0-50.0 (32.0-122.0°F)
    • Temperature Resolution (°C): 0.1 (0.2°F)
  4. Hanna Instruments DiST 1 Waterproof TDS Tester
    Mulai

    Rp2.299.900

    Hanna Instruments DiST 1 Waterproof TDS Tester
    Deskripsi:
    The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
    • TDS Accuracy: +/-2% F.S.
    • TDS Calibration: Automatic, one point at 1382 ppm
    • TDS Range (ppm): 0 to 2000 (mg/L)
    • Weight (g): 68 (2.4 oz.) without battery
  5. Hanna Instruments Combo pH/Conductivity/TDS Tester
    Mulai

    Rp6.599.900

    Hanna Instruments Combo pH/Conductivity/TDS Tester
    Deskripsi:
    The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.
    atribut:
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • TDS Accuracy: +/-2% F.S.
    • pH Temperature Compensation: Automatic
  6. CONSTANT Digital TDS Pen Tester
    Mulai

    Rp1.099.900

    CONSTANT Digital TDS Pen Tester
    atribut:
    • Dimensions (mm): 33.5x170
    • Range (ppm): 0 to 19990
    • Accuracy (%): ± 1 FS
    • Resolution (ppm): 10
    • Battery: 2x4V (CR2032 Lithium battery)
  7. Hanna Instruments DiST 5 EC/TDS/Temperature Tester
    Mulai

    Rp4.599.900

    Hanna Instruments DiST 5 EC/TDS/Temperature Tester
    Deskripsi:
    When the original DiST (Dissolved Solids Tester) was first introduced, conductivity and total dissolved solids measurements became easy and affordable. The DiST's ease of use, in combination with its affordability, made it the standard in EC and TDS measurement. Hanna continues the standard in EC and TDS testing with the DiST5.
    atribut:
    • Automatic Shut-off: Auto-off after 8 minutes of non-use
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC Calibration: Automatic, one-point at: 1413 S/cm
    • EC Range (μS/cm): 0 to 3999
    • EC Resolution (μS/cm): 1
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Probe: HI73311 replaceable EC/TDS graphite electrode (included)
    • EC/TDS Temperature Compensation: Automatic
    • TDS Resolution (ppm): 1 (mg/L)
    • Temperature Accuracy (°C): +/-0.5 /+/-1 degree F
    • Temperature Correction Coefficient: Beta Adjustable from 0.0 to 2.4% / degree C
    • Temperature Range (°C): 0.0 to 60.0 / 32.0 to 140.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
  8. TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid Tester
    Mulai

    Rp969.900

    TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid Tester
    Deskripsi:
    Senz TDS 2 (100-10000 ppm)The Senz TDS 2 is designed for liquid testing where high concentrations of below 10,000 ppm is measured. The Senz TDS 2 is both rugged and accurate. TDS readings are converted from conductivity with the factor of 2 which is an industrial standard for water testing. All readings are temperature compensated to 25ºC, a must for concentrated liquids. The Senz TDS 2 is used to measure condensate, boiler water, swimming pool water and industrial waste control etc.
  9. Hanna Instruments DiST 2 Waterproof TDS Tester
    Mulai

    Rp2.299.900

    Hanna Instruments DiST 2 Waterproof TDS Tester
    Deskripsi:
    The Hanna Instruments HI98302 DiST 2 is a high-range total dissolved solids tester than can measure up to 10.00 ppt (g/L). The DiST 2 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98302 is supplied with protective cap, 6.44 ppt calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
    • TDS Accuracy: +/-2% F.S.
    • TDS Calibration: Automatic, one point at 6.44 ppt
    • TDS Range: 0.00 to 10.00 ppt (g/L)
    • Weight (g): 68 (2.4 oz.) without battery
  10. Hanna Instruments GroLine Hydroponic Waterproof Pocket pH/EC/TDS/Temperature Tester
    Mulai

    Rp7.299.900

    Hanna Instruments GroLine Hydroponic Waterproof Pocket pH/EC/TDS/Temperature Tester
    Deskripsi:
    The HI98131 measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with selectable EC to TDS conversion factor. The pH readings are displayed with a 0.01 resolution and with an accuracy of ±0.05 pH. EC and TDS readings are displayed with a 0.01 mS/cm and 10 ppm (mg/L) resolution and 2% full scale accuracy. The EC range of the HI98131 is from 0.01 to 6.00 mS/cm and TDS is from 0 to 3000 ppm using a 0.5 conversion factor or 0 to 3999 with a 0.7 EC to TDS conversion factor. 3 parameters, pH, EC/TDS, and temperature in one meterQuick Cal Mode to calibrate pH and EC/TDS with one solutionTDS Conversion Factor selectable between 0.5 (500 ppm) and 0.7 (700 ppm)
    atribut:
    • pH Range (pH): 0 to 14
    • pH Resolution (pH): 0.01
    • pH Calibration: automatic, at one or two points using standard buffers (pH 4.01, 7.01,10.01); one point calibration using quick calibration solution
    • pH Temperature Compensation: automatic
    • EC Range (mS/cm): 0 to 6
    • EC Resolution (mS/cm): 0.01
    • EC Accuracy (% F.S.): ±2
    • EC Calibration: automatic, one-point at 1.41 mS/cm or 5.00 mS/cm; one point calibration using quick calibration solution
    • TDS Range: 0 to 3000 ppm (500 CF); 0 to 3999 ppm (700 CF)
    • Accuracy (pH): ±0.1
  11. Hanna Instruments TDS Calibration Solution
    Mulai

    Rp609.900

    Hanna Instruments TDS Calibration Solution
    Deskripsi:
    HI7032L is a premium quality 1,382 mg/L (ppm) TDS calibration solution that is prepared against a NIST traceable potassium chloride solution. Hanna TDS solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of TDS calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.1,382 mg/L (ppm) TDS calibration solutionTemperature chart of the actual µS/cm value at various temperatures printed on each bottleAir tight bottle with tamper-proof seal to ensure quality
  12. Milwaukee Instrument Digital Total Dissolved Solids Pen (TDS Meter)
    Mulai

    Rp1.199.900

    Milwaukee Instrument Digital Total Dissolved Solids Pen (TDS Meter)
    Deskripsi:
    CD600 TDS Economical Pocket TesterPenguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji TDS mengkompensasi perbedaan suhu secara otomatis.CD600 adalah tester TDS yang dirancang khusus untuk analisis air.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki kompensasi temperatur otomatis, resolusi 10 ppm dan kisaran 0 hingga 1990 ppm.CD600 disediakan lengkap dengan tutup pelindung, obeng kalibrasi, baterai, dan instruksi.Specifikasi:Jarak0 hingga 1990 ppmResolusi10 ppmKetepatan 2% Skala PenuhKompensasi Suhudari 5 hingga 50 CLingkungan Hidup0 hingga 50 C / 32 hingga 122 F;max RH 95%Jenis baterai4 x 1.5V, alkaline (termasuk)Daya tahan bateraikira-kira350 jam penggunaan terus menerusUkuran150 x 30 x 24 mmBerat85 g
  13. ebro Standard Conductivity Tester
    Mulai

    Rp5.099.900

    ebro Standard Conductivity Tester
    atribut:
    • Accuracy (µS): 1
    • Protection Class: IP67
    • Dimensions (mm): 170x32x15
    • Resolution (µs): 1
    • Battery (V): 4x1.5 (A76/LR44)
    • Measuring Range (µS): 0…1999
    • Metrics: Conductivity
    • Storage Temperature (°C): 25…+60
  14. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.899.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  15. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp5.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  16. Hanna Instruments TDS Calibration Standard
    Mulai

    Rp1.099.900

    Hanna Instruments TDS Calibration Standard
    Deskripsi:
    HI6032 is a premium quality 1,382 mg/L (ppm) TDS solution that is NIST traceable and supplied with a Certificate of Analysis. Hanna TDS solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna's line of TDS solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Supplied with Certificate of AnalysisAccuracy of +/- 0.002 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each sachet
    atribut:
    • Certificate of Analysis: yes
    • Quantity: 1
    • Size (ml): 500
    • Label Types: Non Dangerous/Safe Product
    • TDS Value (mg/L): '1382 (ppm) at 25°C
  17. Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
Daftar Harga Tds Tester Terbaru April 2026
Hanna Instruments DiST 6 EC/TDS/Temperature TesterRp4.499.900
Hanna Instruments GroLine Waterproof EC/TDS TesterRp2.799.900
JENCO Bluetooth Conductivity/Salinity/TDS + Temperature testerRp2.299.900
Hanna Instruments DiST 1 Waterproof TDS TesterRp2.299.900
Hanna Instruments Combo pH/Conductivity/TDS TesterRp6.599.900
CONSTANT Digital TDS Pen TesterRp1.099.900
Hanna Instruments DiST 5 EC/TDS/Temperature TesterRp4.599.900
Apera Smart Conductivity/TDS TesterRp3.899.900
TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid TesterRp969.900
Hanna Instruments DiST 2 Waterproof TDS TesterRp2.299.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)