Hanna Instruments DiST 2 Waterproof TDS Tester

Sebelum PPN:
Rp3.499.900
Spesifikasi
Automatic Shut-off8 minutes, 60 minutes, or disabled
Battery Type/LifeCR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
Dimensions (mm)160x40x17 (6.3x1.6x0.7“)
EC to TDS Conversion Factor0.5
EC/TDS Temperature Compensation (°C)Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100%
Ordering InformationHI98302 is supplied with protective cap, 6.44 ppt calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
TDS Accuracy+/-2% F.S.
TDS CalibrationAutomatic, one point at 6.44 ppt
TDS Range0.00 to 10.00 ppt (g/L)
Weight (g)68 (2.4 oz.) without battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Instruments HI98302 DiST 2 is a high-range total dissolved solids tester than can measure up to 10.00 ppt (g/L). The DiST 2 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.

Ulasan Produk

Tidak ada ulasan