JENCO Non-Bluetooth TDS + Temperature tester

Sebelum PPN:
Rp2.999.900
Spesifikasi
Temperature Range (°C)0.0 to 50.0 (32.0 to 122.0 °F)
Temperature Resolution (°C)0.1 ( ≤ 99.9 °F, 0.2 °F ; > 99.9 °F, 1 °F )
Temperature Accuracy (°C)±0.5 (±1 °F)
Ambient Temperature Range (°C)0.0 to 50.0 (32.0 to 122.0 °F)
Battery Life (hour)>100
Dimensions (mm)163x43x20
PowerLR44 x 4
TDS Constant0.5
WaterproofIP 67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TDS110N Non-Bluetooth TDS + Temperature tester (0 to 2000 mg/L) by Jenco
Waterproof, economical TDS/temperature tester with long useful life.
Like its Bluetooth sibling, the Wand Non-Bluetooth Series' main focus is to deliver accurate and repeatable TDS results easily and affordability. This was accomplished by starting Jenco's longest running and very popular tester series and updating it with better electronics for better accuracy, replacing the potentiometer with buttons with tactile feedback and protecting the upgraded internals with an IP67 waterproof housing.
Improved Reading Quality

1 Point calibration
±1% F.S. accuracy

Simple Operation

Clear, large LCD displays TDS and temperature
Button operations with tactile feedback
IP67 waterproof housing

Ulasan Produk

Tidak ada ulasan