JENCO Bluetooth TDS + Temperature tester

Sebelum PPN:
Rp3.399.900
Spesifikasi
Temperature Accuracy (°C)±0.5 (±1°F)
ParametersTDS & Temp
Temperature Range (°C)0.0-50.0 (32.0-122.0°F)
Accuracy (% F.S.)± 1
Battery Life (hour)100
ElectrodeTitanium Rods
FCC ID2AJSFWAND110B
ICES-003CAN ICES-003(B) / NMB-003(B)
NCC IDCCAE18LP014CT2
Range (mg/L)0-4000
Resolution (mg/L)20
TDS Factor0.3 to 1.0
Temperature Resolution (°C)0.1 (0.2°F)
Temperature Tester (mg/L)0 to 4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TDS110B Bluetooth TDS + Temperature tester (0 to 4000 mg/L) by Jenco
A Bluetooth TDS/temperature tester designed with the everyday user in mind. This tester pairs with Jenco's free TDS Bluetooth iOS or Android app to provide the simplest way to accurately measure TDS and temperature readings.

Measures TDS and temperature
Simple guided calibration (easy one point calibration)
Displays last calibration date
Displays calibration history (pro app)
Automatic temperature compensation
Customized measurement settings
Reading quality indicator
Saves readings with time-date stamp and GPS mapping (pro app)
Data sharing (pro app)
IP67
RoHS complaint
Two AAA batteries to ensure long battery life
Low battery indicator
Auto shutoff

Ulasan Produk

Tidak ada ulasan