Hanna Instruments DiST 1 Waterproof TDS Tester

Sebelum PPN:
Rp3.499.900
Spesifikasi
Automatic Shut-off8 minutes, 60 minutes, or disabled
Battery Type/LifeCR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
Dimensions (mm)160x40x17 (6.3x1.6x0.7“)
EC to TDS Conversion Factor0.5
EC/TDS Temperature Compensation (°C)Automatic from 0 to 50 (32 to 122 degree F)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100%
Ordering InformationHI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
TDS Accuracy+/-2% F.S.
TDS CalibrationAutomatic, one point at 1382 ppm
TDS Range (ppm)0 to 2000 (mg/L)
Weight (g)68 (2.4 oz.) without battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.

Ulasan Produk

Tidak ada ulasan