Beli Switch Dock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  2. Dell Universal Dock
    Mulai

    Rp3.399.900

    Dell Universal Dock
    Deskripsi:
    Interface :1 x USB Type C1 x display / video - HDMI2 x display / video - DisplayPort1 x USB host3 x SuperSpeed USB 3.01 x SuperSpeed USB 3.0 with PowerShare1 x USB Type C with PowerShare1 x headphones / speakers1 x Gigabit Ethernet (RJ-45)
    atribut:
    • Device Type: Docking Station
    • Interface: Supports one UHD 4K Display
    • Supported OS: Windows 7/8/10/11
    • Dimensions (mm): 78x168x30
    • Power Adapter (W): 130
  3. Dell WD19 Dock Upgrade Module Customer Kits - Dual Type-C Cable with 240W Power Adapter
    Mulai

    Rp6.799.900

    Dell WD19 Dock Upgrade Module Customer Kits - Dual Type-C Cable with 240W Power Adapter
    Deskripsi:
    Accelerate your productivitySwap swiftly: Switch out your module to convert to dual USB-C connectivity at a fraction of the cost without needing to replace the whole dock. Ideal for field replacements or connectivity upgrades.Charge in an instant: Upgrading your power module lets you use Dell ExpressCharge to charge up to 80% in one houri, making it the most efficient way to manage the workday.Boost your day: Triple your power delivery and charge even faster with a connector that comes with a 240W power adapter and, when combined with a dock, delivers up to 210W of powerDesigned to adaptEnhance your connections: Upgradeable dual USB-C connectivity makes it easier than ever to deliver power, data, audio and video in one convenient cable, no matter what system you use. Plus, with support for up to three displays, including a single 5K and dual 4K monitorsi, you can connect to everything you need.Invest in your environment: Reduce waste while upgrading with power and connectivity modules made from 100% recycled plastic.Information in a flash: With speeds of up to 10Gbps for faster data transfer, our innovative modules let you stay productive when your dock is plugged in to all your devices.Adaptable to your workload: Conveniently choose between a single USB-C cable or dual USB-C functionality, a feature compatible with our Precision 7000 and 5000 workstations. Plus, with magnetically separable USB-C cablesi, it is easy to get the flexibility you need.Advanced Exchange ServiceYour dock comes with a 3-year Advanced Exchange Servicei so that if a replacement becomes necessary, it will be shipped to you the next business day during your 3-year Limited Hardware Warrantyi. And, with the additional purchase of an upgrade model any time within those first three years, your module will also be covered for one full year or the remainder of your dock’s warranty
    atribut:
    • Device Type: Docking Station
    • Interface: USB-C
    • Video Interface: HDMI, DP
    • Power Adapter (W): 240
    • Dimensions (WxDxH) (cm): 20.5x9x2.9
    • Color: Black
    • Networking: Gigabit Ethernet
  4. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  5. UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port
    Mulai

    Rp329.900

    UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port
    Deskripsi:
    UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port CR113 40850 merupakan HUB dock dari ugreen yang digunakan pada laptop sehingga hanya dengan 1 connector mampu memberikan beberapa kegunaan sekaligus. Menggunakan material dengan kualitas yang baik sehingga connector dari ugreen ini memiliki durability yang baik. Mempunyai 2 port male yaitu USB A dan USB C sehingga hub ini hampir kompatibel dengan semua device.
    atribut:
    • Color: Black
    • Input: USB-C male / USB A male
    • Output: 4x USB 3.0 A female
    • Length (cm): 1
    • Length (m): 1
  6. Vivan Charger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  7. Legrand Outdoor Motion Sensors
    Mulai

    Rp5.899.900

    Legrand Outdoor Motion Sensors
    atribut:
    • Color: White
    • Rated Voltage (V): 24 DC
    • Load Current Rating (mA): 8
    • Applications: Walkways and entranceways, Dock lighting, Garages and yards, Driveways
  8. UGREEN Wall Charger 3 USB C + 1 USB A
    Mulai

    Rp999.900

    UGREEN Wall Charger 3 USB C + 1 USB A
    Deskripsi:
    4-Port 100W GaN Fast Charger-Fast Charge 4 DevicesPowered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power. Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging EfficiencyOne of core factors of affecting power efficiency is the heat-dissipating capability.The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process. At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel ReadyEasy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...Tablet:For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...Mobile:For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9;  S8, etc.For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...Siwtch:Switch Host; Switch Dock.Accurate intelligent power distributionUGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents1 x 100W GaN Fast Charger1 x User Manual
    atribut:
    • Input (V): 100-240
    • Single-Port: USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max
    • Static Power (W): ≤0.3
    • Protocol: USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\\QC3.0\\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2
    • Working Temperature (°C): 0 to 35
    • Storage Temperature (°C): -20 to 80
    • Shell material/fire rating: PC/UL94-V0
    • Dimensions (mm): 69x69x33
    • Total Output (W): 100
    • Protection : Input overvoltage protection; output overcurrent/overvoltage/short circuit protection
  9. Dyson Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp6.499.900

    Dyson Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Use on Floor (hardwood, tile, vinyl, or laminate)
  10. UGREEN USB Hub
    Mulai

    Rp619.900

    UGREEN USB Hub
    Deskripsi:
    Adapter Hub 9 in 1 UGREEN USB Type C CM490/ CM179/ CM286
  11. Sanken Water Dispenser Top Loading (Galon Atas)
    Mulai

    Rp779.900

    Sanken Water Dispenser Top Loading (Galon Atas)
    Deskripsi:
    Keterangan Singkat : Sanken water dispenser HWD-C106 merupakan dispenser galon bawah yang dapat menghasilkan air suhu panas, normal dan dingin. Dispenser ini aman untuk digunakan karena terbuat dari bahan yang anti jamur dan lumut, sehingga lebih higienis, serta anti bakteri. Sanken HWD-C106 ini dapat memanaskan air dengan lama waktu hingga 15 menit dan pendinginan hingga 30 menit. Water dispenser in juga didesain elegan dan hemat energi, serta dilengkapi dengan kunci pengaman pada sistem pemanas, sehingga aman buat anak-anak.
    atribut:
    • Voltage (V): 220
    • Loading Type: Top Loading
  12. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  13. Logitech Orion Spectrum RGB Mechanical Gaming Keyboard
    Mulai

    Rp2.499.900

    Logitech Orion Spectrum RGB Mechanical Gaming Keyboard
    Deskripsi:
    PACKAGE CONTENTS- Keyboard- User documentationSYSTEM REQUIREMENTS- Windows® 10, Windows 8.1, Windows 8, Windows 7 Powered- USB portInternet connection for optional software downloadPART NUMBER- Black: 920-007757
    atribut:
    • Cable Length (m): 1.8
  14. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  15. ABB Thermal Overload Relays
    Mulai

    Rp449.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  16. ViewSonic Home and Business Projector (Proyektor)
    Mulai

    Rp15.999.900

    ViewSonic Home and Business Projector (Proyektor)
    Deskripsi:
    OVERVIEW The ViewSonic PX701HD is a high brightness 3,500 ANSI lumens projector featuring a Full HD 1080p resolution that offers impressive visual performance in a brightly lit living room or meeting room. The projector adopts the latest lamp design to extend lamp life up to 20,000 hours under SuperEco+ mode, effectively reducing lamp replacement and maintenance costs. A digital lens shift allows users to make adjustments by remote control, and it’s also compatible with the vColorTuner function for colour profile exchange and adjustments. The dual HDMI inputs and USB power supply allow users to connect to a multitude of multimedia devices for gaming, movies, or a wireless dongle for wireless presentation.
Daftar Harga Switch Dock Terbaru November 2026
OLIGHT LED Flashlight (Senter)Rp299.900
Dell Universal DockRp3.399.900
Dell WD19 Dock Upgrade Module Customer Kits - Dual Type-C Cable with 240W Power AdapterRp6.799.900
AMERICAN GARAGE DOOR SUPPLY Lining Clip (Komponen Alat Angkut)Rp439.900
VESTIL Material Handling PartRp849.900
Fenix SenterRp289.900
UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male PortRp329.900
Vivan ChargerRp64.900
Legrand Outdoor Motion SensorsRp5.899.900
KRISBOW Tool Drawer (Troli Perkakas)Rp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)