Dell WD19 Dock Upgrade Module Customer Kits - Dual Type-C Cable with 240W Power Adapter

Sebelum PPN:
Rp6.799.900
Spesifikasi
Device TypeDocking Station
InterfaceUSB-C
Video InterfaceHDMI, DP
Power Adapter (W)240
Dimensions (WxDxH) (cm)20.5x9x2.9
ColorBlack
NetworkingGigabit Ethernet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accelerate your productivity
Swap swiftly: Switch out your module to convert to dual USB-C connectivity at a fraction of the cost without needing to replace the whole dock. Ideal for field replacements or connectivity upgrades.
Charge in an instant: Upgrading your power module lets you use Dell ExpressCharge to charge up to 80% in one houri, making it the most efficient way to manage the workday.
Boost your day: Triple your power delivery and charge even faster with a connector that comes with a 240W power adapter and, when combined with a dock, delivers up to 210W of power

Designed to adapt
Enhance your connections: Upgradeable dual USB-C connectivity makes it easier than ever to deliver power, data, audio and video in one convenient cable, no matter what system you use. Plus, with support for up to three displays, including a single 5K and dual 4K monitorsi, you can connect to everything you need.
Invest in your environment: Reduce waste while upgrading with power and connectivity modules made from 100% recycled plastic.
Information in a flash: With speeds of up to 10Gbps for faster data transfer, our innovative modules let you stay productive when your dock is plugged in to all your devices.
Adaptable to your workload: Conveniently choose between a single USB-C cable or dual USB-C functionality, a feature compatible with our Precision 7000 and 5000 workstations. Plus, with magnetically separable USB-C cablesi, it is easy to get the flexibility you need.

Advanced Exchange Service
Your dock comes with a 3-year Advanced Exchange Servicei so that if a replacement becomes necessary, it will be shipped to you the next business day during your 3-year Limited Hardware Warrantyi. And, with the additional purchase of an upgrade model any time within those first three years, your module will also be covered for one full year or the remainder of your dock’s warranty

Ulasan Produk

Tidak ada ulasan