Spesifikasi
| Input (V) | 100-240 |
|---|---|
| Single-Port | USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max |
| Static Power (W) | ≤0.3 |
| Protocol | USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\\QC3.0\\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2 |
| Working Temperature (°C) | 0 to 35 |
| Storage Temperature (°C) | -20 to 80 |
| Shell material/fire rating | PC/UL94-V0 |
| Dimensions (mm) | 69x69x33 |
| Total Output (W) | 100 |
| Protection | Input overvoltage protection; output overcurrent/overvoltage/short circuit protection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port 100W GaN Fast Charger-Fast Charge 4 Devices
Powered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power.
Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.
All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging Efficiency
One of core factors of affecting power efficiency is the heat-dissipating capability.
The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process.
At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel Ready
Easy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:
For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...
Tablet:
For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...
Mobile:
For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...
For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...
For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9; S8, etc.
For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...
Siwtch:
Switch Host; Switch Dock.Accurate intelligent power distribution
UGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents
1 x 100W GaN Fast Charger
1 x User Manual
Powered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power.
Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.
All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging Efficiency
One of core factors of affecting power efficiency is the heat-dissipating capability.
The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process.
At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel Ready
Easy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:
For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...
Tablet:
For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...
Mobile:
For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...
For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...
For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9; S8, etc.
For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...
Siwtch:
Switch Host; Switch Dock.Accurate intelligent power distribution
UGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents
1 x 100W GaN Fast Charger
1 x User Manual
Feature
More Ports, More ChoicesImpressive 100W power output
Latest GaN technology for fast and safe charging
Palm-size and foldable plug
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
