Beli Switch DPDT di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS PRO Push Button Switch, DPDT
    Mulai

    Rp349.900

    RS PRO RS PRO Push Button Switch, DPDT
    Deskripsi:
    RS Pro DPDT Pushbutton SwitchRS Pro white double pole double throw (DPDT) pushbutton door switch with push-pull and momentary latching action. The electrical rating is 250 V ac and 16 A. The panel cutout is 13.3mm wide and 36mm high. Features and Benefits 4.8 mm tab connection Maximum operating force ranges from 7 N to 8.5 N Applications Industrial machinery Certifications EN61058 UL listed
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. RS PRO Toggle Switch PCB Mount
    Mulai

    Rp139.900

    RS PRO Toggle Switch PCB Mount
    Deskripsi:
    RS PRO DPDT Toggle Switch, On-Off-On, PCBUse this small DPDT (Double Pole Double Throw) toggle switch from RS PRO to control two circuits with two actuators. It's widely used in industrial machinery and production lines to power lighting indicators and operations.This switch is easy to use and locks into place to prevent accidental switching. Its chromium-plated brass actuator is durable and corrosion-resistant. Through-hole terminals make it easy to mount the switch on a PCB (printed circuit board). It also has silver contacts for fast and reliable connections. To prevent breakage, epoxy seals reduce the risk of contamination while soldering.As part of the RS PRO range, this product has been tested for quality and reliability. It offers a long mechanical life of 40,000 make-and-break cycles, so it won't need frequent replacement. Thanks to its wide operating temperature range of -30°C to +85°C, this switch is ideal for use in harsh industrial environments.
    atribut:
    • Actuator Length (mm): 10.41
    • Contact Resistance (ohm): 0.01
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: PCB
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: RoHS & Lead Free
    • Terminal Type: Through Hole
  3. RS PRO Toggle Switch Panel Mount Solder Terminal
    Mulai

    Rp109.900

    RS PRO Toggle Switch Panel Mount Solder Terminal
    Deskripsi:
    RS PRO DPDT Toggle Switch, Latching, Panel MountingThis robust switch from RS PRO offers two-way toggle positions for manual off and on control of electrical circuits. It consists of a Diallyl Phthalate (DAP) case that serves as protection and insulation for the switch. It also features a chrome-plated brass actuator and silver contacts for reliable conductivity. This switch has a sealing boot or hood that protects it from dust, sand or liquids stopping any potential damage and failure. It also has epoxy-sealed terminals that prevent contamination during soldering to ensure a stable and secure connection to the circuit.
    atribut:
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: Panel Mount
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: RoHS & Lead Free
    • Terminal Type: Solder
  4. RS PRO RS PRO Push Button Switch, Latch, PCB, DPDT
    Mulai

    Rp769.900

    RS PRO RS PRO Push Button Switch, Latch, PCB, DPDT
    Deskripsi:
    Operating Characteristics = Latch Illumination = None Mounting Type = PCB Push Button Color = Black Contact Configuration = DPDT Rated voltage = 28V dc IP protection rating = IP67 Contact current rating = 3 A @ 250 V ac Contact Material = Silver Contact DC Voltage Rating = 28V UL, CSA. Fully sealed IP67 12mm pushbutton switch. This fully sealed switch features a double shell case that provides enhanced mechanical strength and high electrical insulation. This switch has two "O" ring front seals that maintain a seal during operation. The back of the switch is also fully sealed to protect it from running water. The contacts are ideal for both low level switching (10 mA 50 mV → 10 μA, down to 5 V dc) and power applications (3 A @ 250 V ac).
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku toggle switch DPDT On-On
    Mulai

    Rp439.900

    NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku toggle switch DPDT On-On
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. RS PRO Toggle Switch PCB Mount Solder Terminal
    Mulai

    Rp549.900

    RS PRO Toggle Switch PCB Mount Solder Terminal
    Deskripsi:
    RS PRO DPDT Toggle Switch, Latching, IP67, PCBThis RS PRO toggle switch provides a compact solution for equipment used in harsh environments. It's sealed to a high Ingress Protection (IP) rating of IP67, so you can use it where dust and water are present. The switch is salt-spray corrosion-tested to ASTM (American Society for Testing and Materials) standard B117 and front 'O' ring seals protect against ingress from flowing water – this means it's suitable for marine applications.Made with a double shell that's flame retardant and heat stabilised to standard UL 94V-0, this switch can be installed in cockpits and other critical systems. It has a miniature toggle size, so it can be fitted into a small space on a printed circuit board.Install this toggle switch on heavy industrial machinery or on ships and oil rigs. This switch has been rigorously tested to meet US military environment standard MIL-STD-202F for small electrical components, so it's also suitable for use on defence control panels.
    atribut:
    • Actuator Length (mm): 18
    • Actuator Material: Brass
    • Contact Resistance (miliΩ): 10
    • IP Rating: IP67
    • Maximum Operating Temperature (°C): 85
    • Mechanical life: 50000 Cycles
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: PCB
    • Operating Temperature Range (°C): -30 to +85
    • Standards Met: MIL-STD-202F
  7. NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, DPDT-NO / NC
    Mulai

    Rp219.900

  8. NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, DPDT-NO / NC
    Mulai

    Rp539.900

  9. RS PRO Toggle Switch Panel Mount
    Mulai

    Rp149.900

    RS PRO Toggle Switch Panel Mount
    Deskripsi:
    RS PRO SPST Panel Mount Illuminated Red Paddle Toggle SwitchA high-quality paddle toggle switch with a Single Pole Single Throw (SPST) configuration designed for an On-Off action. Constructed with a flame retardant and impact resistant Nylon 66 case to UL94V-2 with a tough Polycarbonate button for a paddle switch fit for industrial and commercial environments.The RS PRO illuminated toggle switch features a black body with a red illuminated paddle when in the on position and is intended for panel mounting into a 20.2mm diameter cut out using the snap in quick connectors for easy installation. Designed in a latching action which means that once it is set to a position it stays in position and built with 4.8 x 0.8mm quick connect terminals for easy installation.The panel mount toggle switch is sealed for protection against moisture and water, capable of operating at temperatures of up to 85° C and features compact dimensions of 23 x 40mm including the toggle switch. A hardwearing toggle switch ideal for busy panels.Standards and Approvals: RoHS compliant
    atribut:
    • Mounting Type: Panel Mount
  10. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp669.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. HONEYWELL Snap Action Switch
    Mulai

    Rp389.900

    HONEYWELL Snap Action Switch
    Deskripsi:
    These miniature, snap-action switches feature lever, long actuators. They also feature quick-connect electrical connections. Choose from 1NC, 1NO, and SPDT contacts.
    atribut:
    • UNSPSC: 39121505
    • Watertight - Snap Action Switch: No
  12. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp679.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp6.199.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp11.999.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp11.999.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp299.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp299.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. RS PRO RS Pro push button switch, DPDT, 5 A, momentary, panel mount
    Mulai

    Rp1.099.900

    RS PRO RS Pro push button switch, DPDT, 5 A, momentary, panel mount
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  20. RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    Mulai

    Rp619.900

    RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDT
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Switch DPDT Terbaru October 2026
RS PRO RS PRO Push Button Switch, DPDTRp349.900
RS PRO Toggle Switch PCB MountRp139.900
RS PRO Toggle Switch Panel Mount Solder TerminalRp109.900
RS PRO RS PRO Push Button Switch, Latch, PCB, DPDTRp769.900
NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Fujisoku toggle switch DPDT On-OnRp439.900
RS PRO Toggle Switch PCB Mount Solder TerminalRp549.900
NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, DPDT-NO / NCRp219.900
NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, DPDT-NO / NCRp539.900
RS PRO Toggle Switch Panel MountRp149.900
RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, DPDTRp669.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)