RS PRO RS PRO Push Button Switch, DPDT

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro DPDT Pushbutton SwitchRS Pro white double pole double throw (DPDT) pushbutton door switch with push-pull and momentary latching action.
The electrical rating is 250 V ac and 16 A.
The panel cutout is 13.3mm wide and 36mm high.
Features and Benefits 4.8 mm tab connection Maximum operating force ranges from 7 N to 8.5 N Applications Industrial machinery Certifications EN61058 UL listed
Feature
Specification
Contact configuration = DPDT
Rated voltage = 250V
Contact current rating = 16 A
Contact AC rated voltage = 250V

Ulasan Produk

Tidak ada ulasan