Beli Solenoid Pilot Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- REDHAT Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Nylon
- Coefficient of Volume: 0.5
- Coil Enclosure: Watertight No Junction Box
- Coil Insulation Class: F
- Electrical Connection (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 50/60
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Fluid Temperature (°F): 104
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 20
- Mounting: NAMUR
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 1/4
- Overall Height (inch): 4-19/64
- Overall Length (inch): 4-29/32
- Overall Width (inch): 2-7/64
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR
- Standards: CSA Certified; UL Recognized Component General Purpose Valve
- Valve Configuration: Universal
- Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
- Voltage (V AC): 120
- Wattage (W): 6.3
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- ARO Pilot Air Control ValveDeskripsi:Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- SMC Pilot Type 2-port Solenoid Valve VXD230 Seriesatribut:
- Number of Ports: 2
- Suitable fluid: For air
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- SMC Solenoid Valve Pilot Type 2-port VXD232 Series (Katup Solenoid)atribut:
- Number of Ports: 2
- Suitable fluid: For water
- Type Of Thread: Rc
- SMC Pilot Type 2-port Solenoid Valve VXD233 Seriesatribut:
- Number of Ports: 2
- Suitable fluid: For oil
- Type Of Thread: Rc
- SMC Pilot Type 2-port Solenoid Valve VXD236 Seriesatribut:
- Voltage (V): AC200
- Number of Ports: 2
- Opening Diameter: 3/8
- Suitable fluid: For high temperature oil
- Type of Lead Wire Extraction: Grommet (with surge voltage protection circuit)
- Type Of Thread: Rc
- SMC Pilot Operated 5 Port Solenoid Valveatribut:
- Thread Type: Rc
- Pressure Specification (MPa): Standard(0.7)
- Type of Actuation: 2 Position Single
- Manual override: Push-Turn Locking Type
- Body Option: Pilot Valve Individual Exhaust Type
- Bracket: None
- Coil Specifications: Standard
- Made To Order: Standard
- KOGANEI Solenoid Valve F10 Series Single Pilot TypeDeskripsi:Solenoid valve F10 series corresponding to cylinder diameter 20 to 50 mm, valve width 10 mm.We are meeting the needs of our customers with industry's first different size fittings and rich manifold specifications.atribut:
- Valve Size (mm): 10
- Daikin Electromagnetic Pilot Operated ValveDeskripsi:High pressure (35 MPa) Large flow rate (100 to 160 L/min) In addition to dust and waterproof structure, it is optimum as a device for complying with European safety standard (CE).atribut:
- Maximum Flow Rate (L/minute): 100 (G02), 160 (G03)
- Maximum Pressure (MPa): 34.3
- Mounting Bolt: G02:M5 G03:M6 (M8 is also acceptable as option)
- Mounting Type: Gasket
- CKD Pilot Operated 5 Port Valve 4Ga / 4Gb SeriesDeskripsi:Switch the direction (flow path) of the air pressure supplied to the air cylinder and other actuators with the pneumatic circuit.atribut:
- Effective Section Area (mm²): 6.5
- Wire Connection: Grommet lead wire
- Type of Acting: Pilot type
- Piping Connection Size: Rc1/8
- Number of Positions: 2
- Operating Pressure Range (MPa): 0.2-0.7
- Type of Switching: 4 direction single acting
- Length (mm): 72
- Width (mm): 22
- Suitable fluid: Air
- Rated Voltage (V): DC24
- Fluid Temperature (°C): 5 to 55 (no freezing)
- Number of Ports: 5
- Height (mm): 63
- Sonic Conductance C (dm³/(s.bar)): 1.3
- ARO Solenoid Air Control ValveDeskripsi:These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
- SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)atribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- Daikin Solenoid Pilot Switching Valveatribut:
- Maximum Operating Pressure (MPa): 35
- Diameter (phi): 1/2
- Allowable Back Pressure (MPa): 21
- Allowable Back Pressure (kgf/cm²): 210
- Connection Method: Gasket mounting type
- Maximum Flow Rate (L/minute): 300
- Pilot Pressure (MPa): 0.8 to 25
- Pilot Pressure (kgf/cm²): 8 to 250
- Spool Spring Type: Spring center
- Switching Frequency (batch): 120
- Valve Type: Directional control valve/Solenoid control valve
- Working Fluid: Petroleum-based hydraulic oil
- SMC Direct Acting 3-port Solenoid Valve VX333atribut:
- Rated Voltage (V): DC24
- Number of Ports: 3
- Pipe Connection Diameter: Rc1/4
- Type Of Thread: Rc
Daftar Harga Solenoid Pilot Valve Terbaru October 2026
| ASCO Pilot Solenoid Valves | Rp6.899.900 |
| REDHAT Pilot Solenoid Valves | Rp41.999.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| ARO Pilot Air Control Valve | Rp1.799.900 |
| Yoshitake Solenoid Valve | Rp6.999.900 |
| FESTO Solenoid Valve Air VUVG Series (Katup Solenoid) | Rp1.099.900 |
| SMC Pilot Type 2-port Solenoid Valve VXD230 Series | Rp1.099.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| SMC Solenoid Valve Pilot Type 2-port VXD232 Series (Katup Solenoid) | Rp1.299.900 |
| SMC Pilot Type 2-port Solenoid Valve VXD233 Series | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Katup%20Solenoid)/puP106870930-1.jpg)


/9eP104944338-9.jpg)

%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)
/c0P108983432-1.jpg)








%20dia_4%20One%20Touch%20(Katup%20Solenoid)/nlP101579849-2.jpg)



/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)