SMC Pilot Type 2-port Solenoid Valve VXD230 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900 - Rp1.699.900
Spesifikasi
Number of Ports2
Suitable fluidFor air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Improvement of corrosion resistance improvement special magnetic material adoption
- Reduction of power consumption (DC specification)
Pilot 2 Port Solenoid valve VXD21: 6W
→ 4.5W (Pilot 2 Port Solenoid Valve VXD2140-2150)
→ 5.5W (Pilot 2 Port Solenoid Valve VXD2130)
Pilot 2 Port Solenoid valve VXD22: 8W → 7w
Pilot 2 Port Solenoid valve VXD23: 11.5W → 10.5W
- Flame retardant UL94 Pilot type 2 Port Solenoid valve V-0 compliant
Flame -retardant mold coil material
- Protection grade: IP65
- Easy maintenance by improving maintenance nuts.
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)

Ulasan Produk

Tidak ada ulasan