Beli Sensor Water Flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Mass Air Flow Sensor Cleaner
    Mulai

    Rp159.900

    CRC Mass Air Flow Sensor Cleaner
    Deskripsi:
    MASS AIR FLOW SENSOR CLEANER, 11 WT OZModel#: 05110DESCRIPTION:The first product specifically developed to clean mass air flow sensors. Designed with advanced Cozo technology. Increases horsepower & improves air/fuel ratio and MPG.APPLICATIONS:Mass air flow sensors & housing
    atribut:
    • Net Fill: 11 Wt Oz
  2. GST52 Mass Air Flow Sensor Cleaner
    Mulai

    Rp51.900

    GST52 Mass Air Flow Sensor Cleaner
    Deskripsi:
    Kendaraan dengan injeksi bahan bakar mengandalkan input dari sensor Mass Air Flow untuk mendeteksi jumlah udara yang mengalir ke mesin. Masukan dari perangkat ini secara langsung memengaruhi kemampuan mengemudi, jarak tempuh bahan bakar, dan emisi. Penggunaan GST52 Mass Air Flow Sensor Cleaner secara berkala akan menjaga mesin tetap bekerja secara efisien dan maksimal.
    atribut:
    • Volume (ml): 300
  3. TESTO Air Flow Meter
    Mulai

    Rp14.999.900

    TESTO Air Flow Meter
    Deskripsi:
    The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set.   In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 230
    • Battery Life: 50 h
    • Battery Type: 9V block battery, 6F22
    • Dimensions (mm): 277x105x45
    • Product/Housing Material: ABS
  4. SMC Digital Flow Sensor for Water
    Mulai

    Rp5.999.900

    SMC Digital Flow Sensor for Water
    atribut:
    • Lead Wire: Lead Wire With M12 Connector (3 m)
  5. SMC Digital Flow Sensor for Air
    Mulai

    Rp4.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Lead Wire: Lead Wire With M12 Connector (3 m)
  6. TESTO Delta Air Flow with Bluetooth
    Mulai

    Rp65.999.900

    TESTO Delta Air Flow with Bluetooth
    Deskripsi:
    Carry out measurements without any annoying cables: use the kit to handle all relevant measurements in ventilation ducts and at air/ceiling outlets. You will receive the testo 440 dP air velocity and IAQ measuring instrument including differential pressure sensor, two vane probe heads (Ø 100 mm and Ø 16 mm) and a humidity/temperature probe head - all three can be attached to the universal Bluetooth® handle supplied. To make measurements more convenient, both vane probe heads can be combined with the telescope included in the kit. The equipment can be transported safely and conveniently in the robust case.Products in settesto 440 dP - Air velocity and IAQ measuring instrument including differential pressure sensor Order-Nr. 0560 4402Intuitive: clearly structured measurement menus for volume flow, K-factor, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct details16 mm vane probe head including temperature sensorOrder-Nr. 0635 9570Intuitive: parallel determination of flow velocity, volume flow and temperaturePrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsHumidity/temperature probe headOrder-Nr. 0636 9730Intuitive: parallel determination of relative humidity and air temperature in indoor areas, including long-term measurementPrecise: measuring accuracy ±2% RH / ±0.5 °C, measuring range: 0 to 100% RH / -20 to +70 °CProduct detailsExtendable telescope (up to 1 m in length) for flow probesOrder-Nr. 0554 0960The telescope is 1.0 m long when extendedEasy-to-read scaling for easy measurement in ductsProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 dP air velocity and IAQ measuring instrument including differential pressure sensor, connection hose, 3 x AA batteries, USB cable and calibration protocol (0560 4402)Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel; 4 x AA batteries and calibration protocol (0635 9431)16 mm vane probe head including temperature sensor and calibration protocol (0635 9570)Humidity/temperature probe head (Ø 12 mm) including calibration protocol (0636 9730)Extendable telescope (up to 1 m in length) for flow probes with a universal handle including 90° angle (0554 0960)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes that are not included in the kit separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xdifferential pressure (internal), 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  7. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  8. TESTO Air Flow with Bluetooth
    Mulai

    Rp41.999.900

    TESTO Air Flow with Bluetooth
    Deskripsi:
    Kit for carrying out measurements in ventilation ducts and at air outlets: The testo 440 air velocity and IAQ measuring instrument, the vane probe (Ø 100 mm) with Bluetooth® including temperature sensor and the vane probe (Ø 16 mm) are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct detailsVane probe (Ø 16 mm, digital) - wiredOrder-Nr. 0635 9532Intuitive: parallel determination of air velocity, volume flow and humidityPrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401) Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel, 4 x AA batteries and calibration protocol (0635 9431)Vane probe (Ø 16 mm) with fixed cable (cable length 1.7 m), including telescope (can be extended to 0.85 m) and calibration protocol (0635 9532)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  9. OMRON Air Thermo Sensor
    Mulai

    Rp9.899.900

    OMRON Air Thermo Sensor
    Deskripsi:
    Temperature and humidity measurement type (Air particle sensor integrated temperature and humidity sensor)
  10. Master Flex Flow Controllers
    Mulai

    Rp99.999.900

    Master Flex Flow Controllers
    Deskripsi:
    All models include a calibration certificate to NIST-traceable standards. Flow rates are unaffected by modest temperature and pressure variations-providing excellent response and accuracy Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements.All models include a calibration certificate to NIST-traceable standards.Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracyNonclogging straight-tube sensor ensures laminar gas flow for more accurate measurementsThis flow controller may be paired with an existing control system, but has been designed to be used with the Mass Flow Command Modules in Series 32681-XX.This controller element includes both a flowmeter element and electromagnetically actuated control valve. The flowmeter design features an advanced straight-tube thermal dispersion sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet.The meter allows for a four-point calibration across the flow range to improve meter linearity. An NIST-traceable calibration certificate is included for each controller unit.Each controller is factory calibrated for use with a specific gas. One key benefit of this design is its strong repeatability characteristics, making it ideal for use in applications where the variability of multiple controllers can affect the quality of a process.Controller is easily connected to the command module using an 8-ft long flat cable with integrated multipin D-sub connector (included). To protect from wiring errors, each controller is protected from shorting or polarity reversal by a resettable fuse.Wetted parts for the controller are 316 SS and Viton O-rings. Buna-N, Kalrez or Neoprene O-rings are available upon request.These controllers operate and maintain the stated full-scale accuracy and linearity at inlet pressures between 10 and 60 psi (0.68 to 4.10 bars) and gas temperatures between 59 and 77 °F (15 to 25 °C). If operating outside 10 to 60 psi, add ±0.01%/psi full-scale (±0.145fi/bar); if operating outside 59 to 77 °F, add ±0.08%/°F full-scale (±0.15%/°C).KARLEZ, VITON-Reg TM DuPont Dow Elastometers L.L.C.
    atribut:
    • Minimum Flow Rate (L/minute): 0 (0 cm³/min)
    • Repeatability (%): ±0.2 full-scale
    • Certification: Yes
    • Accuracy (%): ±1 full-scale
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Output voltage (V): 0 to 5DC (2000 Ω minimum load)
  11. SMC 3-Color Digital Flow Sensor for Water
    Mulai

    Rp9.299.900

    SMC 3-Color Digital Flow Sensor for Water
    atribut:
    • Type: Integrated Display
    • Calibration Certificate (Only Flow Sensor): None
    • Thread Type: Rc
    • Made To Order: Standard
  12. TORA Air Blow Gun High Flow
    Mulai

    Rp169.900

    TORA Air Blow Gun High Flow
    atribut:
    • Size (inch): 3/8
    • Material: Aluminium
    • Maximum Pressure (psi): 225
    • Operating Temperature Range (°C): 5 to 60
  13. Cofflock Resin Flow Meter Model RK20T Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Cofflock Resin Flow Meter Model RK20T Series
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  14. Tenmars Air Velocity Meter
    Mulai

    Rp5.899.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  15. Master Flex Flow Meter
    Mulai

    Rp5.499.900

    Master Flex Flow Meter
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  16. Maspion Air Purifier
    Mulai

    Rp2.899.900

    Maspion Air Purifier
    Deskripsi:
    Maspion MAP01 - Air Purifier 40 Watt Ionizer 50m2 Memiliki desain yang compact dan ringan dengan warna yang menawan menjadikannya aplikasi produk yang paling fleksibel, memiliki filter HEPA H3 untuk penyaringan partikel udara yang maksimal, dan memiliki Intelligence Particle Sensor™ yang sangat membantu untuk mengatur suhu secara otomatis.Coverage : 50 m2Filter HEPA H3Charcoal FilterIntelligence Particle Sensor™
    atribut:
    • Ion Shower Indicator: Yes
    • HEPA: Yes
    • Life Filter (y): Up to 10
    • Dimensions (LxWxH) (cm): 56x32x21
    • Power Source (W): Max: 40
    • Airflow (m³/minute): Max: 3.5; Medium: 2.5; Low: 1.0
    • Color: White
    • Coverage (m²): 50
    • Deodorizing: Able to Eliminate All Types of Odors
  17. Nihon Seiki Flow Switch
    Mulai

    Rp3.199.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
Daftar Harga Sensor Water Flow Terbaru March 2026
CRC Mass Air Flow Sensor CleanerRp159.900
GST52 Mass Air Flow Sensor CleanerRp51.900
TESTO Air Flow MeterRp14.999.900
SMC Digital Flow Sensor for WaterRp5.999.900
SMC Digital Flow Sensor for AirRp4.899.900
TESTO Delta Air Flow with BluetoothRp65.999.900
KOFLOC Flow Meter CompactRp2.799.900
TESTO Air Flow with BluetoothRp41.999.900
OMRON Air Thermo SensorRp9.899.900
Master Flex Flow ControllersRp99.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)