Beli Sensor Loadcell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)Deskripsi:RS PRO Stainless Steel S Beam Load CellRS PRO gives you the brilliant S Beam Load Cell. Made from stainless steel for a load cell that is tough and reliable for even the harshest industrial utilisation. These S beam load cells have been specially designed by RS PRO for testing of tension and compression and bi-directional testing applications. Made to be a perfect tool to aid you in a wide range of measurement applications.ApplicationsLoad cells are transducers that transform a force, for example, tension, compression or torque into an electrical signal, this is then measured and standardised. S type load cells are specially designed for compression and tension applications and used in a variety of industries for example:Hopper ScalesCrane ScalesTension controlMachine testingBatching systemsBlending and Mixing systemsBelt ScalesProcess Weighing Applicationsatribut:
- IP Rating: IP66
- Minimum Operating Temperature (°C): -20
- Optima Scale Load Cell Aluminium Titik Tunggal (Sensor Berat Aluminium Titik Tunggal)Deskripsi:Optima OP-305 100 kg Single Point Aluminum Load CellInterchange Options Coti Global Sensors CG-50-2 HBM PW24 Tedea 1263 Transcell FAVatribut:
- Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
- Construction: Aluminium
- Insulation Resistance (MΩ): >5000
- Manufacturer: Optima
- Safe Overload: 150% capacity
- AND AD-4532B Digital indicator for Strain Gauge SensorsDeskripsi:Super high-speed sampling at 2000 times/sec.Ideal for measuring the dynamic phenomena ofloads, pressure, torque, tension, etc.
- ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Deskripsi:Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
- ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Deskripsi:Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.atribut:
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)Deskripsi:Zemic HM9A load cells are available in the capacities 10t to 50t, alloy steel construction, nickel plated, hermetically welded, oil-proof, waterproof and anti-corrosive gas and medium making it suitable for all kinds of environments. Dual shear beam, suitable for electronic truck scales, railway scales and other electronic weighing devices.
- ZEMIC Load Cell Tipe Jari-Jari (Sensor Berat Tipe Spoke)Deskripsi:Nickel plated alloy steel IP67 Spoke type load cell.High accuracy.Suitable for hanging, hopper and other electronic weighing devices.atribut:
- Output Sensitivity (=FS) (mV/V): 2.0 ±0.01
- Zero Balance (%FS): ≤ ±1.0
- Safe Overload (%FS): 150
- Ultimate Overload (%FS): 300
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Element Material: Alloy Steel
- Ingress Protection (acc. to EN 60529): IP67
- Input Resistance (ohm): 770 ±30
- Insulation Resistance at 50V (MΩ): ≥5000
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- Output Resistance (ohm): 700 ±7
- Storage Temperature (°C): -40 to 70
- Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)Deskripsi:Optima OP-312-3 3000 lb S-Beam Load CellInterchangeCeltron STCRice Lake RL20001Coti Global CGSBSensortronics 60001Atech 20210atribut:
- Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
- Construction: Alloy steel, nickle plated
- Full Scale Output (mV/V): 3
- IP Rating: IP67
- Input Resistance (ohm): 350±10
- Insulation Resistance (MΩ): 5000
- Manufacturer: Optima
- Output Resistance (ohm): 350±5 ohms
- Safe Overload: 150% capacity
- Optima Scale Load Cell Tipe Balok Ujung Tunggal (Sensor Berat Balok Kantilever)Deskripsi:Optima OP-310-2.5 2500 lb Single Ended Beam Load Cell, NTEPInterchangeArtech 30310Revere 5123Celtron SQBHBM A35Rice Lake RL35023Coti Global CG-23Tedea 3411Totalcomp TSBSensortronics 65023atribut:
- Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
- Cable Length (ft): 20
- Construction: Alloy steel
- Full Scale Output (mV/V): 3
- IP Rating: IP67
- Input Resistance (ohm): 385±20
- Insulation Resistance (MΩ): 5000
- Manufacturer: Optima
- Output Resistance (ohm): 350±3
- Safe Overload: 150% capacity
- RED LION Strain Meter (Display Indikator)Deskripsi:Strain gauge digital panel meters measure resistance in µV (microvolts). When a strain gauge or piezoresistive sensor is stretched or compressed, these meters capture the increase or decrease in resistance that the gauge or sensor can withstand.atribut:
- UNSPSC: 41113601
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- NEWTECH Digital Scale Digital High Precision (Timbangan Digital)atribut:
- Housing Size (mm): 217x125x272
- Display: Green LED
- Classification: Rechargeable Battery
- JENCO Temperature Transmitter (Pendeteksi Suhu)Deskripsi:77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.Fits standard thermo well heads12-36 vdc powered3user-select measurement rangesCurrent proportional led brightnessFactory calibratedUser adjustable zero/span2ambient temperature rangesFactory custom calibration availableatribut:
- Output Signal (mA): 4-20
- Supply Voltage Required (V DC): 12-24
- Sensor Burnout Detection (mA): 25
- Pilot: LED, Brightness Proportional to Output
- Supply Voltage Effect: .5u V/V
- Case: Gray ABS
- Ambient Range (F): -40 to +85
- Cold Jct. Compensation: (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C)
- Minimum Span (°C): T/C: 100, RTD: 75
- Output Accuracy (Thermocouple) (%): Sensor Output 0.1
- Span Drift (%/C): 0.005
- Zero Drift (%): 0.01 Span
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- REED INSTRUMENTS Pengukur Gaya (Alat Ukur Gaya Tarik Tekan)atribut:
- UNSPSC: 31160000
- Accuracy: ±0.5% rdg + 2 dgt.
- Auto Power OFF: Yes
- Brand: REED INSTRUMENTS
- Display: 4 Digit LCD
- Function: Peak Hold
- Includes: Batteries; Hard Carrying Case; Load Cell Sensor with 2 Hooks and Cable
- Interface: RS-232
- Measurement modes: Peak Hold Mode; Real Time Mode
- Measuring Units: kg; lb; N
- Output Type: RS-232
- Power Source: (6) AA Batteries or AC Adapter
- Range (N): 980.6
- Range (kg): 100
- Range (lbs): 220.5
- Resolution (N): 0.02
- Resolution (kg): 0.15
- Resolution (lbs): 0.02
Daftar Harga Sensor Loadcell Terbaru November 2026
| SOJIKYO Suku Cadang Loadcell | Rp209.900 |
| RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan) | Rp3.499.900 |
| Optima Scale Load Cell Aluminium Titik Tunggal (Sensor Berat Aluminium Titik Tunggal) | Rp9.299.900 |
| AND AD-4532B Digital indicator for Strain Gauge Sensors | Rp4.999.900 |
| ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan) | Rp6.399.900 |
| AND AD-4530 Digital Indicator for Strain Gauge Sensors | Rp1.499.900 |
| ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik) | Rp1.999.900 |
| ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda) | Rp2.599.900 |
| ZEMIC Load Cell Tipe Jari-Jari (Sensor Berat Tipe Spoke) | Rp7.999.900 |
| Optima Scale S-Beam Load Cell (Sensor Beban S-Beam) | Rp9.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































%20Analog%20Tipe%20Hall/RS%20PRO%20Alat%20Ukur%20Kompresi%20Load%20Cell%20(Sensor%20Gaya%20Tekan)/qnP112221959-1.jpg)
/roP111629996-1.jpg)

/ntP106805857-1.jpg)

/h6P106804618-1.jpg)
/hoP106804636-1.jpg)
/j6P106804690-1.jpg)
/pwP111629932-1.jpg)
/qeP111629950-1.jpg)
/6rP112410243-1.jpg)

/g2P108331578-1.jpg)

/iiP107778666-1.jpg)

/ofP106566879-8.jpg)
/4yP109668178-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)