Beli Selang Pompa Grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp249.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  2. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  3. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  4. YAMADA Micro Hose (Selang Pompa Gemuk)
    46%
    Mulai

    Rp1.499.900

    YAMADA Micro Hose (Selang Pompa Gemuk)
    Deskripsi:
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
  5. Jason Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp30.900

    Jason Grease Gun Hose (Selang Pompa Gemuk)
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  6. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  7. YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    Mulai

    Rp3.199.900

    YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)
    atribut:
    • Material (inner layer): NBR rubber
    • Material (Metal Hub): Carbon steel (SUM23)
    • Material (Outer Pipe): NBR rubber / PVC system
    • Regular Pressure (MPa): 34.5
    • Outer Diameter (φmm): 14.0
    • Inner Diameter (Φmm): 6.3
    • Connector Diameter: Both ends: G1 / 4 x G1 / 4
    • Length (mm): 2000
    • Length (m): 2.0
    • Material: Inner surface: NBR rubber + Outer surface: NBR rubber / PVC system + Metal fittings: Carbon steel (SUM23)
  8. C-Mart Grease Gun Soft Hose (Selang Pompa Gemuk)
    Mulai

    Rp26.900

    C-Mart Grease Gun Soft Hose (Selang Pompa Gemuk)
    atribut:
    • Size (mm): 420
    • Size (inch): 16
  9. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  10. YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp18.999.900

    YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    atribut:
    • Diameter (mm): 394
    • Height (mm): 795
    • Hose: Withstand voltage 2m
    • Maximum Discharge Pressure (MPa): 25
    • Adaptive grease consistency: from # 00 to # 0
    • Discharge Rate (cc/stroke): 3.2
    • Carry: Yes
    • Capacity (L): 16
  11. WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Mulai

    Rp13.999.900

    WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Deskripsi:
    Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.
    atribut:
    • Product Type: Grease Pump with Gun
    • Grease Type: NLGI 1 and 2
    • Pump Ratio: 50:1
    • UNSPSC: 40151524
  12. WESTWARD Grease Pump
    Mulai

    Rp6.699.900

    WESTWARD Grease Pump
    Deskripsi:
    These pumps are intended to manually transfer or dispense high viscosity grease from containers, drums, or self contained reservoir.
    atribut:
    • Product Type: Grease Pump
    • Grease Type: NLGI 1 and 2
    • UNSPSC: 40151524
  13. Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    Mulai

    Rp219.900

    Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    atribut:
    • Flexibility: Flexible
    • Hose Type: Rubber
    • Hydraulic Tool Type: Hose
  14. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  15. YAMADA Straight Nozzle for Grease Gun (Kepala Grease Gun)
    Mulai

    Rp189.900

    YAMADA Straight Nozzle for Grease Gun (Kepala Grease Gun)
    Deskripsi:
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
    atribut:
    • Material: Mainly STKM12B
    • Length (mm): 120
    • Connector Diameter: R1/8
    • Nozzle Fitting Size: R1/8
    • Overall Length (mm): 120
  16. MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp93.900

    MultiPro Grease Gun Hose (Selang Pompa Gemuk)
    Deskripsi:
    • Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tion
    atribut:
    • Capacity (cc): 500
  17. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
Daftar Harga Selang Pompa Grease Terbaru November 2026
TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Rp249.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp139.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
YAMADA Micro Hose (Selang Pompa Gemuk)Rp1.499.900
Yamada Corporation Micro Hose for Grease Pump (Selang Pompa Gemuk)Rp429.900
Jason Grease Gun Hose (Selang Pompa Gemuk)Rp30.900
Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Rp4.199.900
TRUSCO Hose for Grease Gun (Selang Pompa Gemuk)Rp679.900
YAMADA Grease Hose (for SKR/EPL) (Selang Pompa Gemuk)Rp3.199.900
C-Mart Grease Gun Soft Hose (Selang Pompa Gemuk)Rp26.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)