YAMADA Straight Nozzle for Grease Gun (Kepala Grease Gun)

Sebelum PPN:
Rp169.900
Spesifikasi
MaterialMainly STKM12B
Length (mm)120
Connector DiameterR1/8
Nozzle Fitting SizeR1/8
Overall Length (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose.


Remove the attached nozzle and attach it.
Feature
For hydraulic nipples.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait