Beli Rotor Seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROTOR Pompa Celup 3 PhaseDeskripsi:PUMP ROTOR QXN SUBMERSIBLE PUMPHydraulic part under the motor and motor cooled by the pumped water for safe operation also with the pump only partially immersed.Double shaft seal with interposed oil chamber.atribut:
- Power Supply: three phase, 380V±10%, 50Hz 380V±10%, 60Hz
- Water Temperature (°C): Up to 40
- pH Range: 6.5-8.5
- ROTOR Pompa Celup Kuras 3 PhaseDeskripsi:PUMP "ROTOR"SUBMERSIBLE DEWATERING PUMP 380V 3PHASEwith high chrome alloy impeller & extra inner thread flange.The body of motor and pump is made of rigid cast iron for long-lasting durability.Greatly increased maximum submersion depth due to mechanical seal resistant to high pressure (0.5Mpa)Semi-open impeller made of high chrome alloy match with wear plate (ductile iron) achieves superior durability.Effective motor cooling due to discharge channel cast as part of the motor housing. Space economy by a top outlet.Discharge 50mm (2") to 150mm (6"), motor 1.5Kw (2HP) to 11Kw (15HP).Hermetically sealed motor equipped build-in thermal protection.atribut:
- Cable Length (m): 8
- Insulation class: F
- Max. Water Depth (m): 50
- Power Supply: Three Phase 380 V ± 10%, 50Hz
- Protection Class: IP68
- Water Temperature (°C): Up to 40
- Wipro Spare Part Mesin Amplas Rotoratribut:
- Applicable Model: W4225
- Master Flex Pump HeadsDeskripsi:Smooth pulseless flow provides precise, leak-free delivery of fluids.Cavity-style pump heads are designed to handle higher inlet pressures.Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility-configure to your specific needs.Available pump head service kits include: gears, suction shoe, shaft seals, and springs.Call our Application Specialists for assistance.
- OMRON Sealed Rotary DIP Switch (Side Operation Type) A6CVDeskripsi:DIL-IC shape with a seal structure realizes miniaturization Realization of miniaturization by precision mechanical design of rotating cam and contact piece drive system, enabling high-density mounting. Series of top and side operation types. The base part is insert-molded, and the rotor part has an O-ring seal structure equivalent to IP64 (IEC-60529) to prevent flux from entering. In addition, high contact reliability is ensured even in places with a lot of dust and around water. The terminal part protrudes from the side of the case for easy circuit check.atribut:
- Operating Temperature Range (°C): -20 to 70 60% RH or less (with no icing or condensation)
- Type: Side operation type
- Color: (Rotor) Orange
- Contact Resistance (miliΩ): 200 or less (initial value)
- Electrical Durability (steps): More than 2000
- Electrical Rating (V/A): 30 DC/0.1, 3.5 DC/10 μA(minimum current)
- Insulation Resistance (MΩ): 100 or more (at 250 VDC)
- Operating Humidity Range (%RH): 35 to 95 (at 5 to 35°C)
- Operating Torque (N m): 0.98x10² or less
- Position: 16
- Shock Resistance Malfunction (m/s²): 300 or more
- Type of Output Code: Real code
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
- Withstand Voltage: Between terminals: 250 VAC for 1 min
- Mesin HL Blender Partatribut:
- Compatible for: Commercial Blender HS 607
- MCKARLEN Pompa Air Sumur DalamDeskripsi:Pompa PC series dibuat dari bahan berkualitas, gulungan tembaga dilengkapi dengan teknologi perlindungan kelebihan panas pada motor, suara pompa lebih halus serta pemasangan dan perawatan yang sangat mudah.Pompa PC series merupakan pompa model sentrifugal sel-priming dengan menggunakan Jet-ejector. Pompa PC series menggunakan teknologi pintar buatan. McKarlen inggris. Pompa PC series mampu menghisap dari sumur lebih dari 12m. Pompa PC series dapat diaplikasikan untuk bak penampungan air, irigasi, perkebunan, peternakan, rumah tangga, industri kecil dan lainnya/ Pompa PC series menggunakan material cast iron dengan lapisan cat anti karat serta impeller dan diffuser menggunakan material technopolymer. Carbon, ceramic mechanical seal rotor stainless steel dan bearing pada rotor dilengkapi dengan lapisan greased sealed sehingga membuat suara pompa PC series menjadi sangat halus.atribut:
- Sunction Pipe (inch): 1 1/4-1
- Thrust Pipe (inh): 1
- Suction Pipe Length: 30
- Nippon Oil Pump Motor Trochoid PumpDeskripsi:The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)atribut:
- Maximum Operating Liquid Temperature (°C): -5 to 80
- Viscosity Range Used (mm²/s): 10 to 500
- Voltage (V): 200/220
- Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
- Motor Frequency (Hz): 50/60
- Specification: Indoor Specifications
- Motor Type: Squirrel-Cage Induction Motor
- Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
- Number of Motor Poles (P): Four
- Phase Number: Three-Phase
- Operating Ambient Temperature (°C): -10 to 40
- Operating Temperature Range (°C): -5 to 80
- LOCTITE Retaining Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- Ebara Pompa SentrifugalDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- OMRON Compact Heavy Equipment Limit Switch D4a-NDeskripsi:Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system. Wide temperature specifications (-40 to 100°C: standard type) Adopts a block mount method that minimizes time loss during maintenance. Acquired UL, CSA and CCC standards.atribut:
- Withstand Voltage: (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
- Rated Frequency (Hz): 50/60
- Allowable Operating Speed (mm-m/s): 1 to 2 (D4A-3101N, rotating lever type)
- Ambient Relative Humidity (RH): 35 to 95 (with no icing)
- Contact Resistance (miliΩ): 25 or less (initial value)
- Impact Resistance Durability (m/s²): 1000 or m ore
- Internal capacity: 1 piece
- Pollution Degree (Environment to Use): 3
- Temperature Rise (°): 50 or less
- Grundfos Pompa Transfer Tipe NS (Pompa Air)Deskripsi:NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.atribut:
- Pump Housing: Cast Iron
- Maximum Operating Pressure: 6bar
- Pump Inlet: 2.1/2inch
- Pump Outlet: 2inch
- Mains Fequency: 50Hz
- PerkinElmer MPS 320 Microwave Digestion SystemDeskripsi:The MPS 320 is a reliable and easy-to-operate microwave digestion system for PerkinElmer's AA, ICP-OES, and ICP-MS instruments that accommodates a wide range of sample matrices and applications. It provides the choice of closed-vessel digestion, a requirement for working with volatile elements, or unique, easy-to-use and high-throughput auto-venting vessels, which allow digestion to continue when preset pressure is reached. And you can also select from four different rotor configurations depending on your needs. All of this, plus state-of-the-art temperature/pressure control and a variety of unique safety features.The MR-100/8 configuration consists of our MR-100 permanently sealed high pressure vessels in an 8-position rotor, ideal for industrial applications that require digestion of difficult samples, such as oils and polymers.Designed to handle even the most demanding digestions, the MR-100 vessels boast high-pressure seals and rupture disk design, perfect for applications in which overpressure protection is essential. When fitted with industry-leading Direct Pressure Control (DPC) caps and Direct Temperature Control (DTC) mid-infrared sensor technology, your digestions can be performed easily in a controlled environment.And finally, our MR-100 vessels give you the flexibility to insert three smaller vessels within a standard vessel, perfect for small samples in clinical and forensic applications, or for labs that need the flexibility to expand their throughput from time to time.atribut:
- Power Supply (V/Hz): 220-230V AC - 50/60 Hz
- Maximum Amperage Draw (A): 16
- Installed Microwave Power (W): 2000 from 2 Magnetrons (2x1000W)
- Magnetron Frequency (GHz): 2.45
- Microwave Output Power (W): 1500 Peak Output (Limited for Magnetron Safety and Longevity)
- Microwave Power Control: Unpulsed Control Over Entire Range, Adjustable in 1% Increments
- Cavity and Lid: Stainless Steel Construction With Heat-Bonded Fluoropolymer (PFA - Perfluoralkoxy Polymer) Coating
- Dimensions (WxDxH) (mm): 760x610x480
- Display/Input Device: Full-Color Touchscreen
- I/O Ports: USB, Ethernet (RJ45)
- Noise Level (dBa): < 70 dBA
- Operating Temperature Range (°C): Ambient to 260
- Overpressure Protection: TFM Seal, Metal Rupture Disc
- Overpressure Venting: Integrated Gas Containment Manifold
- Recommended Pressure Rating (bar): 100
- Rotor Capacity (vessel): 8
- Temperature Control: Direct Temperature Control (DTC); in real-time, measures the actual sample temperature in each individual vessel (50°C to 310°C)
- Vessel Design: Solid Tfm Fluoropolymer Construction For Body, Pressure Seal And Screw Cap With Tfm Fluoropolymer Liner And Ceramic Pressure Jacket Inserts
- Vessel Test Pressure (bar): 150
- Volume (ml): 100
- OMRON Sealed Rotary DIP Switch A6ADeskripsi:The rotary type that can be selected according to the operation method with a seal type. Two types of cone type, upper and side operation, shaft type that can be operated from the panel surface with a long shaft, and flat type are available. Stable contact reliability is realized by the fixed slider and printed circuit board rotation method. Seal structure IP64 (IEC-60529) equivalent prevents flux from entering, and ensures high contact reliability even in dusty places and around water. For microcomputer mode setting, communication board (modem), servo controller, coin changer, PLCatribut:
- Operating Temperature Range (°C): -10 to 70 60% RH or less (with no icing or condensation)
- Contact Resistance (miliΩ): 200 or less (initial value)
- Electrical Durability (steps): More than 2000
- Electrical Rating (V-A): DC 28-0.1, DC 5-1mA (minimum current)
- Insulation Resistance (MΩ): 10 or more (at 250 VDC)
- Operating Humidity Range (%RH): 45 to 85 or less (at 5 to 35°C)
- Operating Torque (N m): 1.18-2.45x10²
- Shock Resistance Malfunction (m/s²): 300 or more
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
- Withstand Voltage: Between terminals: 250 VAC for 1 min
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- PALL Nanosep Centrifugal Filtration Deviceatribut:
- Allowable Ph Range: 1 to 14
- Maximum Sample Volume (μL): 500
Daftar Harga Rotor Seal Terbaru February 2026
| ROTOR Pompa Celup 3 Phase | Rp11.999.900 |
| ROTOR Pompa Celup Kuras 3 Phase | Rp7.299.900 |
| Wipro Spare Part Mesin Amplas Rotor | Rp329.900 |
| HINO Retainer | Rp29.900 |
| Master Flex Pump Heads | Rp19.999.900 |
| OMRON Sealed Rotary DIP Switch (Side Operation Type) A6CV | Rp67.900 |
| Mesin HL Blender Part | Rp14.900 |
| MCKARLEN Pompa Air Sumur Dalam | Rp2.499.900 |
| Wipro Jet Cleaner Spare Part | Rp4.900 |
| DAYTON HVAC & Refrigeration Parts | Rp43.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)
























































































































































%20A6CV/plP106924921-1.jpg)





/gzP101527611-3.jpg)


/P102236024-1.jpg)