Dwyer Window-Style Sight Glass Flow Indicators

Sebelum PPN:
Rp6.899.900 - Rp23.999.900
Spesifikasi
UNSPSC41112510
Body MaterialBronze
Connection TypeFNPT
Flow DirectionHorizontal Left, Horizontal right, vertical down, vertical Up
For Media TypeGear Lube; Glycol; Hydraulic Oils; Motor Oils; Non-Corrosive Fluids; Non-Corrosive Gases; Water
Indicator TypeRotor
Max. Operating Pressure (psig)125
Maximum Media Temperature (°F)200
Media Temperature Range (°F)32 to 200
Minimum Media Temperature (°F)32
Seal MaterialBuna-N
Sight MaterialTempered Glass
Wetted Material316 Stainless Steel; ABS; Bronze; Buna-N; PTFE; Tempered Glass; Viton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.
Feature
Window Sight Flow Indicator with Impeller Indicator Type Rotor Body Material Bronze Connection Size 1/4 in Connection Type FNPT Operating Pressure - Maximum 125 psig Sight Material Tempered Glass Sight Diameter 1.7 in Number of Windows 1 Flow Direction Horizontal Left Horizontal Right Vertical Down Vertical Up Media Temperature - Minimum 32 Degrees F Media Temperature -Maximum 200 Degrees F Seal Material Buna-N

Ulasan Produk

Tidak ada ulasan

Halaman Terkait