SP SCIENCEWARE Window-Style Sight Glass Flow Indicators

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC41112501
Body MaterialPolycarbonate
Connection Size (inch)3/8
Connection TypeBarbed
Flow Directionhorizontal, vertical
Fluid Connection (inch)3/8 Barbed
For Media TypeWater
Indicator TypeBall
Manufacturer Part NumberH19935-0000
Max. Operating Pressure (psig)10
Maximum Media Temperature (°F)175
Media Temperature Range (°F)40 to 175
Minimum Media Temperature (°F)40
Overall Length (inch)2.3
Overall Width (inch)1.2
Wetted MaterialNylon; Polycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.
Feature
Flow Indicator Indicator Type Ball Body Material Polycarbonate Connection Size 3/8 in Connection Type Barbed Operating Pressure - Maximum 10 psig Sight Diameter Not Applicable Number of Windows Not Applicable Flow Direction Horizontal Vertical Media Temperature - Minimum 40 Degrees F Media Temperature -Maximum 175 Degrees F Seal Material Not Applicable For Media Type Water Overall Length 2.3 in Overall Width 1.2 in Wetted Material Nylon Polycarbonate

Ulasan Produk

Tidak ada ulasan