Beli Ratchet Straps Heavy Duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  2. GOSAVE Ratchet Tie Down 3ton
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    GOSAVE Ratchet Tie Down 3ton
    atribut:
    • Webbing Color: Orange
  3. Polyken Mounting Tape untuk Karpet (Double Tape)
    Mulai

    Rp189.900

    Polyken Mounting Tape untuk Karpet (Double Tape)
    Deskripsi:
    Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.
    atribut:
    • UNSPSC: 31201523
    • Adhesion to Steel (oz/inch): 40
    • Brand and Series: Polyken 105C
    • Common Industry: Aviation; Construction
    • Environment: Indoor Only
    • Imperial Tape (WxL) (inchxyd): 1x25
    • Imperial Tape Length (yd): 25
    • Imperial Tape Width (inch): 1
    • Liner Included: Yes
    • Liner Material: Kraft Paper
    • Maximum Tape Performance Temperature (°F): 200
    • Metric Tape Length (m): 22.86
    • Metric Width (mm): 25.4
    • Minimum Tape Performance Temperature (°F): 40
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Series: 105C
    • Standards: ASTM D1000; PSTC-101
    • Surface Compatibility: Polyethylene (PE)
    • Tape Adhesive Format: Double-Sided
    • Tape Adhesive Material: Rubber
    • Tape Backing Construction: Cloth
    • Tape Backing Material: Cloth
    • Tape Brand: Polyken
    • Tape Color: Tan
    • Tape Core Diameter (inch): 3
    • Tape Elongation: Not Rated
    • Tape Tensile Strength (lbs/inch): 20
    • Tape Thickness (mil): 11
    • Tape Type: Double-Sided Carpet Mounting Tape
    • Temperature Range (°F): 40 to 200
  4. SpanSet Ratchet Lashing 1857 Claw
    Mulai

    Rp379.900

    SpanSet Ratchet Lashing 1857 Claw
    Deskripsi:
    Keuntungan menggunakan Ratchet Lashing 1857 merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Dilengkapi dengan Indikator Daya Tekan (TFI) untuk 500kg. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.
    atribut:
    • Webbing Width (mm): 50
    • Color: Orange
  5. MSA Hard Hat and Helmet
    Mulai

    Rp619.900

    MSA Hard Hat and Helmet
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  6. OHAUS Calibration Weight
    Mulai

    Rp299.900

    OHAUS Calibration Weight
    Deskripsi:
    Cylinder Calibration Weights are available in a variety of materials and weight classes. Ideal for food, beverage, and pharmaceutical industries.
    atribut:
    • UNSPSC: 41111505
    • Calibration Weight Class: 6
    • Calibration Weight Compliance Agency: ASTM
    • Calibration Weight Material: Stainless Steel
    • Calibration Weight Style: Cylinder
    • Item - Calibration Weights: Calibration Weight
    • Measurement Type: Metric
    • Number of Pieces: 1
  7. HOLLAENDER Fitting for Slide-On Railing & Framing System
    Mulai

    Rp149.900

    HOLLAENDER Fitting for Slide-On Railing & Framing System
    Deskripsi:
    Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.
    atribut:
    • Color: Gray
    • Corrosion Resistant: Yes
    • Finish: Unfinished
    • Material: Aluminium
    • Standards: ASTM B179 535
  8. ACCUFORM Label DOT Handling and Placard
    Mulai

    Rp169.900

    ACCUFORM Label DOT Handling and Placard
    Deskripsi:
    Waste labels are applied to shipments of waste. They provide prompts for the user to fill out the required information for marking a waste container for transport in compliance with DOT and Environmental Protection Agency (EPA) regulations.
    atribut:
    • DOT/UN Product Form: Label
    • Handling Label/Placard Type: Waste
    • Language: English
  9. 3M Isolasi Foam Bolak Balik Shape (Double Tape)
    Mulai

    Rp189.900

    3M Isolasi Foam Bolak Balik Shape (Double Tape)
    atribut:
    • Foam Density Type: Conformable
    • Liner Included: Yes
    • Tape Adhesive Format: Double-Sided
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
    • Tape Sub-Type: Double-Sided Conformable Foam Tape Shapes
    • Tape Type: Double-Sided Foam Tape Shapes
  10. DIXON VALVE COUPLING Fire Hydrant & Standpipe Adapter
    Mulai

    Rp469.900

    DIXON VALVE COUPLING Fire Hydrant & Standpipe Adapter
    Deskripsi:
    Brass rigid fire hydrant and standpipe adapters do not rotate as the hose is moved, making them less likely to loosen or break than swivel adapters. Brass provides good strength, ductility, and corrosion resistance and is more heat-resistant than aluminum.
    atribut:
    • UNSPSC: 31160000
    • Country of Origin: China (subject to change)
  11. UVEX Pheos E-S-WR Safety Helmet
    Mulai

    Rp389.900

    UVEX Pheos E-S-WR Safety Helmet
    Deskripsi:
    uvex pheos E-S-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times. The shortened brim ensures unrestricted upward vision.
    atribut:
    • Product Type: Safety Helmet
    • Version: With Short Brim
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
Daftar Harga Ratchet Straps Heavy Duty Terbaru February 2026
BOSCH Mesin BorRp98.900
GOSAVE Ratchet Tie Down 3tonRp159.900
Polyken Mounting Tape untuk Karpet (Double Tape)Rp189.900
SpanSet Ratchet Lashing 1857 ClawRp379.900
MSA Hard Hat and HelmetRp619.900
OHAUS Calibration WeightRp299.900
HOLLAENDER Fitting for Slide-On Railing & Framing SystemRp149.900
ACCUFORM Label DOT Handling and PlacardRp169.900
3M Isolasi Foam Bolak Balik Shape (Double Tape)Rp189.900
DIXON VALVE COUPLING Fire Hydrant & Standpipe AdapterRp469.900

Data diperbarui pada 01/02/2026 (Harga belum termasuk PPN)