SNAP-LOC Tow & Recovery Equipment

Sebelum PPN:
Rp419.900 - Rp849.900
Spesifikasi
UNSPSC31151903
Attachment StyleReinforced Loops
Duty CapacityHeavy Duty
Edge YarnsPolyester
Equipment ColorRed
FeaturesCordura Sleeves Grip and Slip on Loop Ends for Added Protection
GradeGrade 5
Hook TypeHook-and-Loop
IncludesButton Head Cap
MaterialPolyester
Number of Straps1
StandardsUS DOT
Strap StyleTow Strap
Trade Size (in)5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tow straps are made of thick nylon with a large metal hook on each end to attach to a vehicle's frame for extra towing lift power. They are not intended for recovery purposes. Straps are used with tow chains to ensure that a vehicle does not loosen from the tow truck as it is moving.
Feature
Tow Strap Strap Style Tow Strap Attachment Style Reinforced Loops Duty Capacity Heavy Duty Number of Ply 2-Ply Overall Length 15 ft Overall Width 1 in Color Red Number of Straps 1 Material Polyester Grade Grade 5 Working Load Break Strength 2 333 lb Webbing Break Strength 7 000 lb Assembly Break Strength 7 000 lb Standards US DOT Features Cordura Sleeves Grip and Slip on Loop Ends for Added Protection Includes Button Head Cap Edge Yarns Polyester Hook Type Hook-and-Loop

Ulasan Produk

Tidak ada ulasan