Delta Plus Vinitex Safety Helmet (Helm Proyek)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp299.900
Spesifikasi
Harness Headband MaterialPolyethylene
Helmet PeakStandard
Headdress Points8
VentilationNon vented
Accessories TypeBadge Holder, Reflective Strip, Perspiration Headband, Shield, Lens, Jugular, Basane, Ear Protection, Jugular With Chin, Mesh Visor, Neck Protector, Logo, Wheel-Ratchet Harness Adjustement, Jugular Chin, Harness Headdress
CertificationsEN 397, EN 50365
Compatible productLens, Shield, Earmuffs
Harness AdjustmentWheel Ratchet
Head Size (cm)53 to 63
Helmet ColorPutih
Helmet MaterialABS (Acrylonitrile Butadiene Styrene)
High Temperature Resistance (°C)50
Low Temperature Resistance (°C)-30
Mounting Notch (For Earmuffs Fixation)Yes
Neckband MaterialTextiles
Textile harnessPA (Polyamide)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety helmet featuring a sporty design for upright and inverted wear for maximum
versatility.
Peringatan
- Simpan di bawah 30C (suhu ruang) ditempat yang kering & jauhkan dari paparan sinar matahari langsung.
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru. Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
- ABS for lighter weight and greater comfort
- Features 3 textiles straps with 8 fixing points for an optimal spread of weight
- Adjustable headband , low or top, for a better position and increasing fit and comfort
- Adjustable from 53 cm to 63 cm for optimum comfort
- Replaceable headband for a better hygiene
- Removable brow pad washable and replaceable for a perfect hygiene solution
Use
- Public works - Building - Finishing works / Craftsmanship - Light industry - Maintenance - Chemical industry - Oil & Gas (extraction) - Petrochemical - Public services - Water and waste treatment - Power Energy - Storage

Ulasan Produk