Beli Radiation Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Mulai

    Rp919.900

    Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  2. Bosean Nuclear Radiation Detector (Detektor Radiasi)
    Mulai

    Rp3.799.900

    Bosean Nuclear Radiation Detector (Detektor Radiasi)
    Deskripsi:
    This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability. The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions. FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions. 1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously2. The dose rate alarm threshold and dose alarm threshold can be adjusted3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours4. Can view the start date of the current cumulative dose5. With the dual alarm function of dose rate and dose6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown10. Battery power monitor11. Free switching of menus in mutiple languages;12. The main interface is simple and compact display style free switch;13. Normal mode and long battery life mode14. The screen backlight time and brightness can be adjusted15. Particle acoustic switch function;16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.
    atribut:
    • Alarm Threshold: 0.5 (Adjustable)
    • Color: Yellow
    • Detectable Species: Beta, Gamma, X-ray
    • Energy Range (eV): 48k-1.5m less than 30%
    • Item Size (mm): 127x65x27
    • Material: ABS
    • Measuring Range (Sv/hour): 0.1μ to 50m
    • Ambient Temperature Usage (°C): -10 to +45
    • Package Size (mm): 160x60x25
    • Package Weight (g): 160
    • Power Supply (V): 3.7 1800mAh battery
    • Relative Humidity: less than 95%
    • Relative Intrinsic Error: Less than plus or minus 10%
    • Sensitivity: 80cpm / μSV / Co-60
    • Sensor Type: G-M tube
    • The Maximum Dose Equivalent Rate (mSv/hour): 10
    • Voice Source: Real Particle Sound / Alarm Sound /mute
  3. Tenmars Radiation Meter
    Mulai

    Rp29.999.900

    Tenmars Radiation Meter
    Deskripsi:
    - Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurement
    atribut:
    • Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
    • Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
    • Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
    • Dimension (LxWxH) (mm): 115x60x31
    • Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
    • Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
    • Dose Logger Interval: 1~999 days
    • Frequency Range: 50MHz to 3.5GHz
    • Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
  4. Horiba Radiation meter
    Mulai

    Rp42.999.900

    Horiba Radiation meter
    atribut:
    • Detection Method: CsI (Tl) scintillation method
    • Measurement range (?Sv/hour): 0.001 to 19.99
    • Sampling Time: 60 seconds
    • Power Supply: AA batteriesx2 (included)
    • Dimensions (mm): 68x28x121
  5. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  6. Bosean Air Quality Detector (Monitor Kualitas Udara)
    Mulai

    Rp3.299.900

    Bosean Air Quality Detector (Monitor Kualitas Udara)
    Deskripsi:
    Bosean TZ01 adalah detektor kualitas udara rumah berkinerja tinggi, terutama digunakan untuk memantau konsentrasi gas PM2.5, HCHO, TVOC, CO dan CO2, serta suhu dan kelembaban. Instrumen ini dilengkapi dengan layar LCD berwarna 3,2 inci dan prompt alarm suara langsung. Instrumen menyimpan catatan data selama 8 jam terakhir dan dapat dilihat melalui antarmuka riwayat._x000D__x000D_Bosean T-Z01 Air Quality Detector Humidity Temperature Monitor adalah alat pemantauan kualitas udara yang dirancang untuk mengukur dan memantau kelembaban, suhu, dan kualitas udara di dalam ruangan. Alat ini membantu mengidentifikasi dan memantau parameter-parameter penting yang mempengaruhi kenyamanan dan kesehatan lingkungan dalam ruangan._x000D__x000D_Bosean T-Z01 Mempunyai 7 Parameter Pengukuran Di Antaranya:_x000D_- CO2 (Kadar Karbon Dioksida)_x000D_- CO (Kadar Karbon Monoksida)_x000D_- PM2.5 (Partikel Mikron 2.5)_x000D_- HCHO Formaldehyde (Formalin)_x000D_- TVOC_x000D_- Temperature (Suhu Udara)_x000D_- Humidity (Kelembaban Udara)_x000D_- Ditambah perhitungan Air Quality Index (AQI)
    atribut:
    • Screen: 3.2 inch color LCD display, resolution of 320 * 240
    • Working Humidity (%RH): ≤90
    • Sensors: Formaldehyde sensor, particulate matter sensor, air quality sensor, temperature and humidity sensor
    • HCHO Detection Range (mg/m³): 0-1.999
    • TVOC Detection Range (mg/m³): 0-9.999
    • PM2.5 Detection Range (µg/m³): 0-999
    • Dimensions (mm): 172x82x31
    • Power Supply: 1500mAh lithium battery, 5VDC-1.5A charger, Type-C charging interface
    • Working Temperature (°C): 0 to +50
  7. Smart Sensor Electromagnetic Radiation Meter
    Mulai

    Rp1.799.900

    Smart Sensor Electromagnetic Radiation Meter
    Deskripsi:
    SMART SENSOR AR1392 Adalah alat yang di dirancang untuk memberikan pengguna cara yang cepat, andal, dan mudah untuk mengukur tingkat radiasi medan elektromagnetik di sekitar saluran listrik, peralatan rumah tangga, dan perangkat industri. AR1392 meter radiasi elektromagnetik, ini adalah penguji profesional dan multi-fungsi. Terlebih lagi, mudah dioperasikan. Item baru, tidak terpakai, belum dibuka £ tidak rusak dalam kemasan aslinya. Produk kami telah diekspor ke lebih dari 40 negara di dunia. Kami percaya bahwa selama hari-hari globalisasi ekonomi dan budaya, poin kunci untuk menjalankan bisnis dengan sukses baik di dalam maupun di luar negeri adalah menjadi kreatif, perhatian, bersemangat, berkomitmen, dan rajin.
    atribut:
    • Accuracy: 5%uT (50uT-200uT)
    • Sampling Time: 0.5s
    • Power Supply: DC 4.5V (3 * AAA batteries) (NOT included)
    • Detection Frequency (Hz): 30-300
  8. Tenmars Mini Pocket UV/AB Meter
    Mulai

    Rp5.199.900

    Tenmars Mini Pocket UV/AB Meter
    Deskripsi:
    - Ultra-violet irradiation measurement of UV.- UV detector spec trim from 290 nm to 390 nm.
    atribut:
    • Display: 3 3/4 digits LCD with maximum reading 4000
    • Range: 3999uW/cm² ~39.99mW/cm² (1000 uW/ cm²=1 mW/cm²)
    • UV Sensor Spectrums Band Pass (nm): 290 to 390
    • Accuracy: (±4%FS +2dgt ) FS: full scale15% : sunlight ultraviolet
    • Peak Sensitivity Wavelength (nm): 365
    • Sample Time (s): Approx. 3
    • Dimensions (mm): 133x48x27
    • EMC: this instrument is EMC-compliant and has undergone compatibility tests according to EN61326 (1997) + A1 (1998) + A2 (2001)
    • Over-Input: Display shows\" OL\"
  9. Extech Magnetic Field Measuring
    Mulai

    Rp999.900

    Extech Magnetic Field Measuring
    atribut:
    • Brand: EXTECH
  10. Lutron EMF Tester
    Mulai

    Rp2.199.900

    Lutron EMF Tester
    Deskripsi:
    EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
  11. Tenmars Magnetic Field Meter
    Mulai

    Rp2.699.900

    Tenmars Magnetic Field Meter
    Deskripsi:
    The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
  12. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp809.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  13. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  14. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  15. 3M Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp149.900

    3M Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This electrical tape withstands high temperatures. It is used to insulate coils, capacitors, or circuit boards in high-heat applications such as soldering.
    atribut:
    • Package Quantity: 1
    • Printed Message: Unprinted
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
  16. Mitech Detektor Cacat Magnetik Medan Magnet Putar Portabel Digital (Magnetoskop Medan Putar)
    Mulai

    Rp98.999.900

    Mitech Detektor Cacat Magnetik Medan Magnet Putar Portabel Digital (Magnetoskop Medan Putar)
    Deskripsi:
    Mitech MT-1XC/MT-1XB portable rotating magnetic field flaw detector is based on the principle that the leakage magnetic field will adsorb magnetic particles, and detects flaws by observing the density of the adsorbed magnetic particles. It is equipped with a cross-shaped yoke probe as standard, and the four-legged roller design can easily realize continuous and omni-directional flaw detection, making flaw detection more labor-saving. The electromagnetic yoke has built-in LED lighting, white light and fluorescent light sources are optional, and the lighting brightness is adjustable, which can meet the needs of flaw detection in different environments. It is powered by a large-capacity lithium battery pack to provide magnetization power for magnetic particle flaw detection, which solves the disadvantages of traditional magnetic particle flaw detectors relying on 220V power supply, low power consumption, and the battery can be charged online or offline. It is widely used in aircraft manufacturing, boiler pressure vessel and other industries. It is a professional precision instrument necessary to ensure production safety.Functional use- Standard configuration of cross-type yoke probe, four-legged roller design can easily realize continuous and omni-directional flaw detection, making flaw detection more labor-saving and greatly improving flaw detection efficiency;- Electromagnetic yoke built-in LED lighting, the brightness can be adjusted to meet the needs of flaw detection in different environments ;- The electromagnetic yoke adopts the pulsating power supply technology, which can work continuously without interruption, and is not limited by the gap time required by the traditional electromagnetic yoke;- Using a new type of large-capacity lithium battery for power supply, which solves the disadvantages of traditional magnetic particle flaw detectors relying on 220V power supply, low power consumption, small size, greater flaw detection depth, higher sensitivity, and the battery can be charged online and offline;- Integrating all the advantages of traditional magnetic particle flaw detectors, it can detect near-surface defects quickly, clearly and accurately ;This product is portable and small, equipped with an instrument bag, the operator can put the instrument obliquely on the waist, which greatly reduces the labor intensity of flaw detection personnel and improves work efficiency.
    atribut:
    • Electromagnetic Yoke Weight (kg): 2.8
    • Yoke Volume (mm): 170x140x140
  17. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
Daftar Harga Radiation Detector Terbaru November 2026
Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)Rp919.900
Bosean Nuclear Radiation Detector (Detektor Radiasi)Rp3.799.900
Tenmars Radiation MeterRp29.999.900
Horiba Radiation meterRp42.999.900
Bosean Gas Detector (Uji Deteksi Gas)Rp3.699.900
BOSCH Thermo Detector (Termometer Inframerah)Rp1.799.900
Bosean Air Quality Detector (Monitor Kualitas Udara)Rp3.299.900
Smart Sensor Electromagnetic Radiation MeterRp1.799.900
Tenmars Mini Pocket UV/AB MeterRp5.199.900
Extech Magnetic Field MeasuringRp999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)