Spesifikasi
| Alarm Threshold | 0.5 (Adjustable) |
|---|---|
| Color | Yellow |
| Detectable Species | Beta, Gamma, X-ray |
| Energy Range (eV) | 48k-1.5m less than 30% |
| Item Size (mm) | 127x65x27 |
| Material | ABS |
| Measuring Range (Sv/hour) | 0.1μ to 50m |
| Ambient Temperature Usage (°C) | -10 to +45 |
| Package Size (mm) | 160x60x25 |
| Package Weight (g) | 160 |
| Power Supply (V) | 3.7 1800mAh battery |
| Relative Humidity | less than 95% |
| Relative Intrinsic Error | Less than plus or minus 10% |
| Sensitivity | 80cpm / μSV / Co-60 |
| Sensor Type | G-M tube |
| The Maximum Dose Equivalent Rate (mSv/hour) | 10 |
| Voice Source | Real Particle Sound / Alarm Sound /mute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability.
The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.
Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions.
FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions.
1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously
2. The dose rate alarm threshold and dose alarm threshold can be adjusted
3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours
4. Can view the start date of the current cumulative dose
5. With the dual alarm function of dose rate and dose
6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);
8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost
9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown
10. Battery power monitor
11. Free switching of menus in mutiple languages;
12. The main interface is simple and compact display style free switch;
13. Normal mode and long battery life mode
14. The screen backlight time and brightness can be adjusted
15. Particle acoustic switch function;
16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.
The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.
Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions.
FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions.
1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously
2. The dose rate alarm threshold and dose alarm threshold can be adjusted
3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours
4. Can view the start date of the current cumulative dose
5. With the dual alarm function of dose rate and dose
6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);
8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost
9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown
10. Battery power monitor
11. Free switching of menus in mutiple languages;
12. The main interface is simple and compact display style free switch;
13. Normal mode and long battery life mode
14. The screen backlight time and brightness can be adjusted
15. Particle acoustic switch function;
16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
