Mitech Detektor Cacat Magnetik Medan Magnet Putar Portabel Digital (Magnetoskop Medan Putar)
Sebelum PPN:
Rp98.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Electromagnetic Yoke Weight (kg) | 2.8 |
|---|---|
| Yoke Volume (mm) | 170x140x140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mitech MT-1XC/MT-1XB portable rotating magnetic field flaw detector is based on the principle that the leakage magnetic field will adsorb magnetic particles, and detects flaws by observing the density of the adsorbed magnetic particles. It is equipped with a cross-shaped yoke probe as standard, and the four-legged roller design can easily realize continuous and omni-directional flaw detection, making flaw detection more labor-saving. The electromagnetic yoke has built-in LED lighting, white light and fluorescent light sources are optional, and the lighting brightness is adjustable, which can meet the needs of flaw detection in different environments. It is powered by a large-capacity lithium battery pack to provide magnetization power for magnetic particle flaw detection, which solves the disadvantages of traditional magnetic particle flaw detectors relying on 220V power supply, low power consumption, and the battery can be charged online or offline. It is widely used in aircraft manufacturing, boiler pressure vessel and other industries. It is a professional precision instrument necessary to ensure production safety.
Functional use
- Standard configuration of cross-type yoke probe, four-legged roller design can easily realize continuous and omni-directional flaw detection, making flaw detection more labor-saving and greatly improving flaw detection efficiency;
- Electromagnetic yoke built-in LED lighting, the brightness can be adjusted to meet the needs of flaw detection in different environments ;
- The electromagnetic yoke adopts the pulsating power supply technology, which can work continuously without interruption, and is not limited by the gap time required by the traditional electromagnetic yoke;
- Using a new type of large-capacity lithium battery for power supply, which solves the disadvantages of traditional magnetic particle flaw detectors relying on 220V power supply, low power consumption, small size, greater flaw detection depth, higher sensitivity, and the battery can be charged online and offline;
- Integrating all the advantages of traditional magnetic particle flaw detectors, it can detect near-surface defects quickly, clearly and accurately ;
This product is portable and small, equipped with an instrument bag, the operator can put the instrument obliquely on the waist, which greatly reduces the labor intensity of flaw detection personnel and improves work efficiency.
Functional use
- Standard configuration of cross-type yoke probe, four-legged roller design can easily realize continuous and omni-directional flaw detection, making flaw detection more labor-saving and greatly improving flaw detection efficiency;
- Electromagnetic yoke built-in LED lighting, the brightness can be adjusted to meet the needs of flaw detection in different environments ;
- The electromagnetic yoke adopts the pulsating power supply technology, which can work continuously without interruption, and is not limited by the gap time required by the traditional electromagnetic yoke;
- Using a new type of large-capacity lithium battery for power supply, which solves the disadvantages of traditional magnetic particle flaw detectors relying on 220V power supply, low power consumption, small size, greater flaw detection depth, higher sensitivity, and the battery can be charged online and offline;
- Integrating all the advantages of traditional magnetic particle flaw detectors, it can detect near-surface defects quickly, clearly and accurately ;
This product is portable and small, equipped with an instrument bag, the operator can put the instrument obliquely on the waist, which greatly reduces the labor intensity of flaw detection personnel and improves work efficiency.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/64P108425220-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
