Tenmars Mini Pocket UV/AB Meter

Sebelum PPN:
Rp5.199.900
Spesifikasi
Display3 3/4 digits LCD with maximum reading 4000
Range3999uW/cm² ~39.99mW/cm² (1000 uW/ cm²=1 mW/cm²)
UV Sensor Spectrums Band Pass (nm)290 to 390
Accuracy(±4%FS +2dgt ) FS: full scale15% : sunlight ultraviolet
Peak Sensitivity Wavelength (nm)365
Sample Time (s)Approx. 3
Dimensions (mm)133x48x27
EMCthis instrument is EMC-compliant and has undergone compatibility tests according to EN61326 (1997) + A1 (1998) + A2 (2001)
Over-InputDisplay shows\" OL\"

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ultra-violet irradiation measurement of UV.
- UV detector spec trim from 290 nm to 390 nm.
Feature
- Professional, high quality UV meter.
- Ultra-violet irradiation measurement of UV
- UV detector spec trim from 290 nm to 390 nm.
- Measurement range: 3999 uW/cm2 and 39.99 W/cm²
- Build Zero button.
- Microprocessor circuit provides high reliability and durability.
- Separate UV LIGHT probe allows user to measure the UV light at an optimum position.
- LCD display, easy readout.
- Overload display OL.
- Power off : Manual on/off by push button, or auto shut off after 15 minutes
- Measurement: There 1μw/cm², 1.00mW/cm².
Use
APPLICATIONS INDUSTRIAL
- Monitoring blue light radiation hazards in welding.
- UV sterilization.
- Graphic arts.
- Photochemical matching.
- UV EPROM erasure.
- Photos resist exposure.
- Curing of inks, adhesives and coatings.
- Convenient, no need to adjust, data displayed clearly.

LABORATORY 
- Weathering "degradation studies".
- UV sterilization.
- Virology.
- Microbial genetics.
- DNA research.
- Biologic hoods.
- General laboratory use.

Ulasan Produk

Tidak ada ulasan