Tenmars Radiation Meter
#Grup produk P106785012
Spesifikasi
| Sensor | Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor |
|---|---|
| Measurement Range | Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m |
| Accuracy | Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz |
| Dimension (LxWxH) (mm) | 115x60x31 |
| Sample Rate | Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec |
| Resolution | Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB |
| Dose Logger Interval | 1~999 days |
| Frequency Range | 50MHz to 3.5GHz |
| Range | Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Radiation dose rate measurement.
- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).
- RF strength measurement
- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).
- RF strength measurement
Feature
- 2.4inch 240x320 resolution color TFT,4 digital maximum display 3999.- Radiation dose rate unit: µSv/h or µRem/h.
- Radiation dose unit:µsv or µRem.
- RF Strength unit: Wave power density (uW/m² / mW/m²), wave power density (μW/cm²), electric field strength (mV/m / V/m), magnetic field strength (mA/m),power strength (dBm) five options.
- Radiation dose and RF strength bar graph display.
- Radiation dose and RF strength historical figure display: 20-set display
Use
- Radiation dose rate measurement.- CPS/CPM : Geiger Counter count per second (CPS) or count per minute(CPM).
- RF strength measurement.
- Languages : English; Traditional Chinese; Simplified Chinese; Japanese; Español.
- Radiation dose rate alarm setting.
- RF strength warning range settings.
- Radiation dose rate audible alert measurement.
- Calibration factor.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
