Beli Psu Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Function Expansionatribut:
- Fuse: 250V,3.15A Time Lag Fuse
- Insulation Resistance: Between power supply terminal (AC power supply) and ground terminal: DC500V 10M ohm or more with insulation resistance tester
- Inrush Current: Maximum 25A 5ms or less/AC 100V, Maximum 50A 5ms or less/AC 200V
- Rated power supply voltage: AC100 to 240V
- Withstand Voltage: Between power supply terminal (AC power supply) and ground terminal: AC 1.5kV for 1 minute
- Output Current: 0.3(DC24V), 1.2(DC5V)
- Allowable Voltage Range: AC85 to 264V
- Allowable momentary power failure time (ms): Operation continues for 10 or less
- Mass (kg): 0.3
- Power Consumption (W): Up to 20
- Rated Frequency (Hz): 50/60
- Thermaltake Divider 300 TG ARGBDeskripsi:Divider 300 TG ARGB Mid Tower Chassis CA-1S2-00M1WN-01The Divider 300 TG ARGB is an ATX mid tower chassis that comes with three preinstalled 120mm 5V ARGB front fans, two 3mm tempered glass windows at the front and on the left side, and can support up to a standard ATX motherboard.Divider 300 TG ARGB Mid Tower ChassisThermaltake designed a brand-new case series that contains a mixture of open frame style elements and customizable options blending all the functionalities into the Divider Series. The most exceptional feature of the Divider 300 TG ARGB Mid Tower Chassis is the two symmetrical triangular pieces comprised of a steel panel and tempered glass window. These panels are tool-free and easy to remove, offering a clear view of the components inside. Moreover, the Divider 300 TG ARGB comes with three preinstalled 120mm 5V ARGB front fans and one standard rear fan. The front fans can sync with RGB motherboard software from ASUS, GIGABYTE, MSI, and ASRock. They are addressable and deliver 16.8 million-color RGB illumination and unparalleled ventilation. The Divider 300 TG ARGB Mid Tower Chassis is the next-gen gaming PC case for regular users, enthusiasts, and gamers, giving them unprecedented satisfaction.TT PremiumTo continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast. Three Preinstalled 120mm 5V ARGB Front FansThe Divider 300 TG ARGB comes with three 120mm 5V ARGB front fans which can be either controlled by the physical RGB button on the I/O panel or motherboard software from ASUS, GIGABYTE, MSI, and ASRock. There are 27 RGB lighting modes to play around with when using the physical RGB button, and it’s simple to switch between physical button control and motherboard software control by long pressing the RGB button for three seconds.Tempered Glass PanelsThe two 3mm tempered glass windows at the front and on the left side of the Divider 300 TG ARGB are thicker and more scratch resistant when compared to standard acrylic. The triangular tempered glass window can be removed individually, giving you an additional option to show your components and system.PSU Cover & Riser GPU Support BracketThe built-in PSU cover is designed to hide unsightly cables with overall good ventilation. The Riser cable bracket not only enables vertical GPU installation, but also helps reduce the weight on the PCI-E slots.Display It Your WayPatented rotational PCI-E slots give you the option to display your graphics card either horizontally or vertically, creating plenty of flexible space for your system.Excellent Dust FiltrationThe Divider 300 TG ARGB has well-designed removal magnetic fan filters on the top and inner right side. At the base, the removable filters provide excellent dust protection and dirt reduction, ensuring a dust-free environment.Air Intake and ExhaustThe cooling performance of the Divider 300 TG ARGB is admirable. The venting gaps on two sides of the front tempered glass allow an optimal air intake and additional cooling for exhaust is located at the top and rear of the case.Idle and Full-load TemperatureTo let our customers better understand the thermal performance of the Divider 300 TG ARGB Mid Tower Chassis, we ran a test system at idle and full-load. We used AIDA64 Extreme Portable and FurMark ASUS ROG Edition both running at the same time for 30 minutes, and the thermal images were taken with Testo 885-2 Thermal Imaging Camera.atribut:
- Case Type: Mid Tower Case
- Series: Divider
- Clearance: CPU cooler height limitation: 145mm VGA length limitation: 360mm(With radiator) 390mm(Without radiator) PSU length limitation: 180mm (With HDD Cage) 220mm(Without HDD Cage)
- Expansion Slots: 7 (Rotatable Patented Design)
- Fan Support (mm): Front: 3x120, 2x120, 1x120 2x140, 1x140 Top: 1x120, 1x140 Right (M/B Side): 2x120, 1x120 Rear: 1x120
- I/O Port: USB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 1
- Material: SPCC
- Model : Divider 300 TG ARGB
- Motherboards Size (inch): 6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX)
- Other: Drive Bays : Total of 2x3.5inch HDDs and 5x2.5inchSSDs or Total of 7x2.5inch SSDs
- PSU: Standard PS2 PSU (optional)
- Radiator Support (mm): Front: 1x360, 1x240, 1x120 1x280, 1x140 Right (M/B Side): 1x240, 1x120 Rear: 1x120
- Side Panel: Tempered Glass x 2
- Thermaltake Tower 100Deskripsi:The Tower 100 Mini Chassis CA-1R3-00S1WN-00The Tower 100 is a vertically designed mini-ITX chassis with panoramic viewing. It comes with two preinstalled 120mm standard fans and three 4mm tempered glass windows at the front, on left and right side.The Tower 100 Mini ChassisDesigned to expand the legacy of The Tower 900 E-ATX Super Tower Chassis, The Tower 100 Mini Chassis is the newest member of The Tower Series. It features three 4mm tempered glass windows for a stunning view and two preinstalled 120mm standard fans on top and at the rear for exhaust. It is a much smaller version of The Tower 900 with dimensions of 462.8mm (Height), 266mm (Width), 266mm (Depth).Though it may not be the smallest Mini-ITX chassis on the market, it is a highly capable one that can fit high-end components like the RTX 30 Series Graphics Cards. The Tower 100 Mini Chassis is designed to target users who have a limited space at their workplace or at home, or those who simply do not want their PC to take too much space. No matter if you are a regular users, gamers, or content creators, etc. you will find it ideal and can place it almost anywhere in your room.TT PremiumTo continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.Tempered Glass Panels With Panoramic ViewThe three 4mm tempered glass windows of The Tower 100 are thicker and more scratch resistant when compared to standard acrylic. It not only creates a panoramic view for displaying internal components but also gives users an easy and quick access once the top panel and the three tempered glass windows are removed.Excellent Dust FiltrationThe Tower 100 has well-designed removal magnetic fan filters on the back, on inner two sides, and at the inner bottom layer. At the base, the removable filters provide excellent dust protection and dirt reduction, ensuring a dust-free environment.Sophisticated Space DesignSophisticated space design maximizes the capcity of The Tower 100 for PC components support and helps tidy up cable management.Air Intake and ExhaustPeople may have concern about the cooling performance of a mini-ITX chassis. However, the cold air intakes and hot air exhausts are well-developed, ensuring the interior temperature stays low at all times.Idle and Full-load TemperatureTo let our customers better understand the thermal performance of The Tower 100 Mini Chassis, we ran a test system at idle and full-load. We used AIDA64 Extreme Portable and FurMark ASUS ROG Edition both running at the same time for 30 minutes, and the thermal images were taken with Testo 885-2 Thermal Imaging Camera.Hardware Support and Cooling SolutionThe Tower 100 has good hardware support. It can support a CPU cooler with a maximum height of 190mm, VGA with maximum length of 330mm, a power supply with a length of up to 180mm, two 2.5” SSDs with the side bracket, and two 2.5” or two 3.5” HDD at the rear (without rear fan). Although The Tower 100 is a mini-ITX case, it is still optimized for good cooling. The case comes with two preinstalled 120mm standard fans on top and at the rear for thermal extraction. Moreover, you can put one extra 120mm or 140mm fan on the top of the PSU cover and a 120mm All-in-One CPU cooler can be fitted on the top for basic watercooling.Handy I/O PortsTwo 3.0 USB and one USB 3.1 (Gen 2) Type C ports are placed on the top panel to grant direct access when needed.DMD: Dismantlable Modular DesignStrip your case down to the bones and install elements when and as you need them with our modular design. The Tower 100 features modular panels, racks, brackets, and pre-designed mounting arrays. No more unreachable screw corners or gaps, installation can be a breeze with our Dismantlable Modular Design.atribut:
- Type: Mini Tower Case
- Series: The Tower
- Dimension (HxWxD) (mm): 462.8x266x266 (18.2x10.5x10.5inch)
- Clearance: CPU cooler height limitation: 190mm VGA length limitation: 330mm PSU length limitation: 180mm
- Cooling System: Top(exhaust): 120x120x25 mm Standard fan (1500rpm, 35.8 dBA)x1 Rear(exhaust): 120x120x25 mm Standard fan (1500rpm, 35.8 dBA)x1
- Drive Bays (inch): Accessible 2x2.5 (with side bracket); HIDDEN 2x3.5 (without rear fan)
- Expansion Slots: 2
- Fan Support (mm): Top: 1x120, 1x140 Rear: 1x120, 1x140 Top of the PSU Cover: 1x120, 1x140
- I/O Port: USB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 2
- Material: SPCC
- Motherboards Size (inch): 6.7x6.7 (Mini ITX)
- PSU: Standard PS2 PSU (optional)
- Radiator Support (mm): Top: 1x120
- Side Panel: Tempered Glass x 3 (4mm thickness)
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable MeterDeskripsi:The HI98197 is a rugged portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. The HI98197 is supplied complete with all accessories necessary to perform high purity water measurements packaged into a durable carrying case. The accessories include a stainless steel flow cell and a threaded four ring conductivity probe that allows for high resolution 0.001 µS/cm for conductivity and 0.1 MO * cm for resistivity readings.atribut:
- Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
- Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
- EC Accuracy: +/-1% of reading (+/-0.01 µS/cm or 1 digit, whichever is greater)
- EC Resolution (μS/cm): 0.001; 0.01; 0.1; 0.001; 0.01; 0.1
- EC to TDS Conversion Factor: 0.40 to 1
- EC/TDS Multi-range Measurement Modes: autorange, autoend, lock and fixed range
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
- Logging Memory: up to 10
- Reference Temperature (°C): 15, 20 and 25
- Salinity (% NaCl) Resolution: 0.001
- Salinity (PSU) Accuracy: +/-1% of reading
- Salinity (PSU) Calibration: based on conductivity Calibration
- Salinity (PSU) Range: 0.00 to 42.00 (PSU)
- Salinity (PSU) Resolution: 0.01 PSU
- Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity MeterDeskripsi:The HI98192 is a rugged, portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. This professional, waterproof meter complies with IP67 standards. The HI98192 is supplied complete with all accessories to perform an EC/TDS/ Resistivity/Salinity measurement packaged into a durable carrying case.atribut:
- Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
- Connectivity: Opto-isolated USB with optional HI 92000 software and micro USB cable
- Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
- EC Resolution (μS/cm): 0.001; 0.01; 0.1; 0.001; 0.01; 0.1
- EC to TDS Conversion Factor: 0.40 to 1
- EC/TDS Multi-range Measurement Modes: autorange, autoend, lock and fixed range
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100% (IP67)
- Logging Memory: up to 10
- Reference Temperature (°C): 15, 20 and 25
- Salinity (PSU) Accuracy: +/-1% of reading
- Salinity (PSU) Range: 0.00 to 42.00 (PSU)
- Salinity (PSU) Resolution: 0.01 PSU
- Salinity Accuracy (ppt): +/-1% of reading
- Salinity Range: 0.00 to 80.00 (ppt)
- Tenmars Magnetic Field MeterDeskripsi:The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
- Hanna Instruments Laboratory Research Grade Benchtop MeterDeskripsi:The HI5321 is an advanced research grade benchtop EC/TDS/Salinity/Resistivity meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5321 is rich in features including 4 point calibration, autoranging, data logging, alarm limits, comprehensive GLP, and many more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.This product is used to measure EC/TDS/Salinity/Resistivityatribut:
- Calibration Timeout Reminder: Yes
- Cell Constant: 0.0500 to 200
- Cell Type: 4 cells
- Connectivity: Opto-isolated USB
- Dimensions (mm): 160x231x94 (6.3x9.1x3.7\")
- Salinity (PSU) Accuracy: +/-1% of reading
- FLUKE Loop CalibratorDeskripsi:The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
- FLUKE Volt/Ma CalibratorDeskripsi:The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.atribut:
- Operating Altitude (m): 3000max
- Display: Clear 5 digit LCD
- Operating Temperature (°C): -10 to 55
- Tenmars AC/DC Magnetic Field Meteratribut:
- Measurement Range: DC milli Tesla : 300.00mT, 2000.0mT, 2000.1~3000.0mT; DC Gauss : 3000.0G, 20000G, 20001~30000G; AC milli Tesla : 150.00mT, 1500.0mT; AC Gauss : 1500.0G, 15000G
- Resolution: DC milli Tesla : 300.00mT=0.01mT, 2000.0mT=0.1mT, 2000.1~3000.0mT=0.1mT; DC Gauss : 3000.0G=0.1G, 20000G=1G, 20001~30000G=1G; AC milli Tesla : 150.00mT=0.01mT, 1500.0mT=0.1mT; AC Gauss : 1500.0G=0.1G, 15000G=1G
- Accuracy: DC milli Tesla : 300.00mT, 2000.0mT= ±(4% + 10dgt); DC Gauss : 3000.0G, 20000G= ±(4% + 10dgt); AC milli Tesla : ±(5% + 20dgt); AC Gauss : ±(5% + 20dgt)
- Temperature Range (°C): -20~50/-4~122°F
- Temperature Resolution (°C): ±0.1/±0.1°F
- Temperature Tolerance (°C): ±1.0/±1.8°F
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Thermaltake The Tower 900Deskripsi:The Tower 900 Snow Edition CA-1H1-00F6WN-00Design Collaboration by Thermaltake and Watermod France. The Tower 900 Snow Edition Tempered Glass E-ATX panoramic viewing gaming computer case.The Tower 900 Snow Edition E-ATX Vertical Super Tower Chassis by ThermaltakeDesigned in collaboration with Watermod France, The Tower 900 Snow Edition by Thermaltake represents Thermaltake’s passion for innovation, the spirit of Watemod France, and our vision to expand chassis design for enthusiasts to build into a new era of ESPORTS modding culture. The Tower 900 is the premium choice from TT Thermaltake supporting a vertical mounting design, high quality 5mm thick tempered glass panels, and unrivaled expansion capabilities for massive custom liquid cooling systems.TT PremiumTo continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.Tt LCS CertifiedTt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.Design Collaboration by Thermaltake and Watermod FranceIn collaboration with Watermod France, The Tower 900 reflects the passion for creating a new angle of chassis design. Inspiring the concept of vertical mounting, surrounded in durable tempered glass, The Tower 900 expands our vision to create a new era in ESPORTS modding culture, globally.5mm Thick Tempered Glass Window with Stunning ViewingThe Tower 900 delivers the ultimate experience in PC hardware viewing by taking presentation to the next level. It is the first close frame chassis but designed with an open view among Thermaltake’s case category. The large tempered glass panels feature 5mm thickness, and serve to simultaneously protect and showcase all components in the build. The Tower 900 is the perfect balance between functionality and aesthetics!Welcome to the ShowcaseThe entire design of the Tower 900 showcases it's system presentation to enthusiast looking for a streamlined presentation. Unlike most cases on the market, The Tower 900 eliminates the issue with “GPU SAG” allowing vertical mounting of multi-GPU configurations on an E-ATX platform. Constructed with a chamber concept design, isolation of high capacity radiators allows additional interior space without compromising on maximum cooling performance. Capable of supporting dual-loop liquid cooling systems with modular capabilities allowing endless configurations, take on The Tower for your next showcase.DMD – Dismantlable Modular DesignThe Tower 900 enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.Superior ExpansionDesigned for high-end gaming system compatibility, the Tower 900 supports motherboards up to standard E-ATX, tower CPU coolers with a maximum height of 260mm, and multi-GPU configurations, vertically mounted, up to 400mm in length. Further, a “1+6+2” modular drive bay design allow users to easily install up to one 5.25”, six 2.5inch/3.5inch (with HDD cage) and two 2.5inch (with HDD tray) storage devices. The removable drive device racks give users plenty of flexibility to gain maximum interior space needed for maximum cooling performance and proper cable management improving overall case ventilation.Unparalleled Cooling AbilityThe Tower 900 has the capability to deliver excellent cooling efficiency, and enables users to build extreme air/liquid cooling systems with high-end, large graphics cards, treated by DIY/AIO liquid-cooling systems and air-cooling units. Supporting up to dual 560mm DIY liquid cooling radiators or a 360mm AIO liquid cooler, cooling possibilities just got real. Most uniquely, the right side and left side of the case are designed with various mounting points for radiators to provide proper space and placement when building DIY/AIO configurations.atribut:
- Color: White
- Type: Full Tower Case
- P/N: CA-1H1-00F6WN-00
- Series: The Tower
- Dimension (HxWxD) (mm): 752x423x483 (29.6x16.7x19inch)
- Clearance: CPU cooler height limitation: 260mm VGA length limitation: 400mm PSU length limitation: 220mm
- Cooling System: Top (exhaust) : 140x140x25mm Turbo fan (1000rpm, 16dBA)x2
- Drive Bays (inch): Accessible 1x5.25; HIDDEN 6x3.5 or 2.5 (With HDD Cage) 2x2.5 (With HDD tray)
- Expansion Slots: 8
- Fan Support (mm): Left Side: 4x120, 4x140 Right Side: 4x120, 4x140 Top: 2x120, 2x140 Rear: 2x120, 2x140 HDD Cage: 1x120, 1x140
- I/O Port: USB 3.0 x 4, HD Audio x 1
- Material: SGCC
- Model : The Tower 900
- Motherboards Size (inch): 6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX) , 12x13 (E-ATX)
- PSU: Standard PS2 PSU (optional)
- Radiator Support (mm): Left / Right Side: 1x480, 1x560
- Side Panel: Tempered Glass x 3 (5mm thickness)
- Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover)atribut:
- Frame (AF): 30
- Humidity (%RH): 85 or less
- Electrical Durability: 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times
- Insulation Resistance (MΩ): 100 or more (500V insulation resistance tester)
- Mechanical Durability: 10000 times or more with 10 times opening/closing frequency with no power applied
- Mounting Method: Surface mounting, IEC35mm rail mounting, mounting bracket mounting
- Rated Impulse with Stand Voltage (kV): 2.5
- Rated Insulation Voltage (V) : 250
- Standard Ambient Temperature (°C): 40(T40)
- Temperature Range (°C): -10 to 60
- Hanna Instruments edge Dedicated Conductivity/TDS/Salinity MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
- Mitsubishi Electric Modbusatribut:
- Relative Humidity: 5 to 95%RH (no condensation) (during operation)
- Mass (kg): 0.08
- Use altitude: 2000m or less
- Noise resistance: Noise voltage 1,000Vp-p, noise width 1micro s, rise 1ns, period 30 to 100Hz by noise simulator
- Ambient Temperature (°C): (Operating) 0 to 55, (Saving) -25 to 75
- Display: RD, SD, POWER
- Insulation Method: Photo coupler insulation
- Shock Resistance: 147m/s2, action time 11ms, 3 times in each direction of X, Y and Z with half sinusoidal pulse
Daftar Harga Psu Tester Terbaru April 2026
| Mitsubishi Electric Function Expansion | Rp2.199.900 |
| Thermaltake Divider 300 TG ARGB | Rp4.399.900 |
| Thermaltake Tower 100 | Rp1.599.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Mikrotik Routers and Wireless | Rp1.399.900 |
| Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable Meter | Rp8.199.900 |
| Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity Meter | Rp27.999.900 |
| Tenmars Magnetic Field Meter | Rp2.699.900 |
| Hanna Instruments Laboratory Research Grade Benchtop Meter | Rp39.999.900 |
| FLUKE Loop Calibrator | Rp30.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)






















































































































































/P101002871-1.jpg)









/duP106215498-1.jpg)
/91P106560325-2.jpg)


/3tP105900137-1.jpg)