Mitsubishi Electric Function Expansion

Sebelum PPN:
Rp2.299.900
Spesifikasi
Fuse250V,3.15A Time Lag Fuse
Insulation ResistanceBetween power supply terminal (AC power supply) and ground terminal: DC500V 10M ohm or more with insulation resistance tester
Inrush CurrentMaximum 25A 5ms or less/AC 100V, Maximum 50A 5ms or less/AC 200V
Rated power supply voltageAC100 to 240V
Withstand VoltageBetween power supply terminal (AC power supply) and ground terminal: AC 1.5kV for 1 minute
Output Current0.3(DC24V), 1.2(DC5V)
Allowable Voltage RangeAC85 to 264V
Allowable momentary power failure time (ms)Operation continues for 10 or less
Mass (kg)0.3
Power Consumption (W)Up to 20
Rated Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan