DIAMOND Power Supply

Sebelum PPN:
Rp9.299.900 - Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
Feature
"Voltage Control
The output voltage is continuously adjustable from 5 to 15 Volt DC, or fixed at rated 13.8V

Forced Air Cooling
Designed with reliability in mind, a durable cooling fan keeps DM-430 running continuously under heavy loads.

Large Binding Posts
The main output terminals are large enough to provide an efficient power transfer to your equipment.

Volt & Amp Meter
A highly visible, accurate digital Volt/Amp meter allows real-time monitoring of the output current.

Auxiliary Output Terminals (30A max.)
Added front panel anderson pole terminals provides versatility and quic connections."

Ulasan Produk

Tidak ada ulasan