Hanna Instruments Waterproof Marine Salinity Tester

Sebelum PPN:
Rp4.699.900
Spesifikasi
CalibrationAutomatic, single point 35.00 ppt
Battery Type/LifeCR2032 3V Li-ion (1); Approximately 100 hours of continuous use
Range (ppt)0.0 to 70.0 (g/L)
Range (PSU)0.0 to 70.0
Range S.G.0.001-1.041
Accuracy PSU±1.0 PSU for 0.0 to 40.0 PSU; ±2.0 PSU for 40.0 to 70.0 PSU
Accuracy S.G.±0.001
Accuracy ppt±1.0 ppt for 0.0 to 40.0 ppt; ±2.0 ppt for 40.0 to 70.0 ppt
Calibration SolutionHI-70024 (35.00 ppt)
Method PSUStandard Methods for the Examination of Water and Wastewater, 2520 B, Electrical Conductivity Method
Method S.G.Standard Methods for the Examination of Water and Wastewater, 2520 C, Density Method
Method pptInternational Oceanographic Tables, 1966
Resolution (PSU)0.1
Resolution (ppt)0.1 (g/L)
Resolution S.G.0.001
Temperature Accuracy (°C)±0.5 (±1.0 °F)
Temperature Range (°C)0.0 to 50.0/32.0 to 122.0°F
Temperature Resolution (°C)0.1/1°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for testing salinity in salt water aquariums, it is quick and easy to use and provides digital readout of both salinity and temperature.
Salinity results are displayed in either parts per thousand (ppt), Practical Salinity Units (PSU), or Specific Gravity (SG).
Our marine salinity tester is supplied complete with batteries and solutions allowing you to start measuring right away. Also displays temperature.
This pocket sized meter is waterproof and perfect for the measurement of salinity aquariums using conductivity to determine the salinity level of your water.
Salinity should be checked regularly in aquariums. As Oceans are very stable environments, where there is not a lot of day to day change in the water parameters, fish can respond negatively to even small changes in salinity.

Each meter is supplied with:

CR2032 battery (installed)
Storage/protection shield
Instruction manual
Quality certificate
35.00 ppt calibration standard sachet (x 4)


Care and Maintenance
To obtain the highest accuracy for measurements, it is important to follow these guidelines:

Calibration is only as good as the solution being used. Fresh solution should be used for each calibration
The probe should be rinsed with purified water each time before placing in calibration solution or sample to be tested
Recommended solution: HI-70024P Calibration Solution 35.00ppt, 25 x 20ml sachets


Battery Replacement
The meter features a low battery indicator. When the battery is running low, the battery indicator will blink on the LCD. Simply change the CR2032 Li-ion battery by removing the battery cover located on the back of the meter.

Ulasan Produk

Tidak ada ulasan