AS ONE Pencil scratch hardness tester

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number4-4562-01
Load (g)(pencil tip) 750±10
Mass (kg)About 1.9
MaterialSurface treatment S45C (electroless nickel plating)
Offset Angle (°)(pencil) 45±1
Size (mm)74x110x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tester complies with JIS K5600. It is designed to hold a pencil at a 45-degree angle and apply a 750g load to the tip, and measures hardness and adhesive strength based on the hardness at which a scratch is created when the pencil is caught. This tester measures the hardness of coating films. A spirit level is built into the main unit.
*Pencil not included.
Warning
*Pencil not included.
Feature
This tester complies with JIS K5600. It is designed to hold a pencil at a 45-degree angle and apply a 750g load to the tip, and measures hardness and adhesive strength based on the hardness at which a scratch is created when the pencil is caught. This tester measures the hardness of coating films. A spirit level is built into the main unit.

Ulasan Produk

Tidak ada ulasan