Hanna Instruments Ultra Pure Water EC/Resistivity Waterproof Portable Meter

Sebelum PPN:
Rp11.999.900 - Rp27.999.900
Spesifikasi
Automatic Shut-offUser selectable: 5, 10, 30, 60 min or can be disabled
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4\")
EC Accuracy+/-1% of reading (+/-0.01 µS/cm or 1 digit, whichever is greater)
EC Resolution (μS/cm)0.001; 0.01; 0.1; 0.001; 0.01; 0.1
EC to TDS Conversion Factor0.40 to 1
EC/TDS Multi-range Measurement Modesautorange, autoend, lock and fixed range
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100% (IP67)
Logging Memoryup to 10
Reference Temperature (°C)15, 20 and 25
Salinity (% NaCl) Resolution0.001
Salinity (PSU) Accuracy+/-1% of reading
Salinity (PSU) Calibrationbased on conductivity Calibration
Salinity (PSU) Range0.00 to 42.00 (PSU)
Salinity (PSU) Resolution0.01 PSU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98197 is a rugged portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. The HI98197 is supplied complete with all accessories necessary to perform high purity water measurements packaged into a durable carrying case. The accessories include a stainless steel flow cell and a threaded four ring conductivity probe that allows for high resolution 0.001 µS/cm for conductivity and 0.1 MO * cm for resistivity readings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait