Beli Pressure Gauge 4 Bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  2. PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp309.900

    PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
    atribut:
    • Accuracy: ±3-2-3%
    • Accuracy Grade: ASME B40.100 Grade B
    • Accuracy Scale: Mid-Scale
    • Bezel Material: Stainless Steel
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Material: Stainless Steel
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Accuracy Grade: Grade B - Commercial
    • Gauge Application: Corrosion-Resistant Case
    • Gauge Case Liquid: Glycerin
    • Gauge Case Material: Stainless Steel
    • Gauge Wetted Parts: Copper
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes: Vent Plug
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Operating Temperature Range Ambient (°F): 30 to 160
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Removable Bezel: No
    • Scale Type: Dual
    • Secondary Scale Units: bar
    • Sensor Material: Copper Alloy
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  3. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  4. PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Mulai

    Rp419.900

    PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Accuracy: ±3-2-3%
    • Accuracy Scale: Mid-Scale
    • Adjustable Pointer: No
    • Application: Hydraulics
    • Bezel Material: Stainless Steel
    • Bezel Mounting Type: Fixed
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Depth (inch): 1.4
    • Case Diameter (inch): 2.8
    • Case Material: Stainless Steel
    • Dial Color: White
    • Field Fillable: Yes
    • Freeze Resistant Movement: No
    • Gauge Case Liquid: Glycerin
    • Gauge Lens Material: Plastic
    • Gauge Wetted Parts: Copper
    • Graduations (psixbar): 500/50
    • Hazardous Location Rating: Not Rated
    • Hydraulic Pressure Gauge Type: Dial Pressure Gauge for Hydraulic Systems
    • IP/NEMA Rating: IP66
    • Includes: Vent Plug
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Nominal Dial Size (inch): 2-1/2
    • Operating Temperature Range Ambient (°F): 30 to 160 (Glycerin Filled)
    • Panel Mountable: No
    • Pointer Color: Black
    • Pressure Gauge Type: Hydraulic Cylinder Pressure Gauge
    • Pressure Range (psi): 0 to 3,000
    • Pressure Range Type: Pressure
    • Primary Range (psi): 0 to 3,000
    • Primary Scale Minor Graduations: 50
    • Primary Scale Numeric Increments: 500
    • Primary Units: psi
    • Process Connection (inch): 1/4 SAE Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/4
    • Process Connection Type: SAE
    • Removable Bezel: No
    • Requires Adapter: No
    • Scale Type: Single
    • Secondary Range: bar
    • Secondary Units: bar
    • Sensor Material: Copper Alloy
    • Series: 201L
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  5. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  6. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  7. Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Mulai

    Rp449.900

    Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)
    Deskripsi:
    Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.
    atribut:
    • Product Type: Tire Pressure Gauge
  8. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    41%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  9. MIGISHITA Accessory for Pressure Gauge
    Mulai

    Rp229.900

    MIGISHITA Accessory for Pressure Gauge
    atribut:
    • Material: Brass
    • Thread Length (mm): 20
    • Total Length (mm): 40
    • Mounting Screw (d1 x d2): G3/8 x G1/2
  10. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  11. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  12. Kennedy Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban)
    Mulai

    Rp259.900

    Kennedy Tire Pressure Gauge Dial Type (Pengukur Tekanan Ban)
    Deskripsi:
    This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar). The reading is held until the release button is pressed.
    atribut:
    • Product Number: JD3205J-A45
    • Display Type: Dial
    • Additional Features: Push-on type
    • Weight Each: 125g
    • Max. Pressure Reading: 64PSI
    • Part Number: KEN5038440K
  13. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  14. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  15. WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp529.900

    WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Black
    • Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
    • Gauge Type: Analog
    • Includes: Carrying Pouch
    • Manufacturer Part Number: PGV693
    • Material: Rubber; Steel
    • Maximum Operating Air Pressure (psi): 100
    • Minimum Operating Air Pressure (psi): 0
    • Overall Length (in): 4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  16. SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp509.900

    SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • UNSPSC: 23153411
    • Application: Inflating and Checking Pressure
    • Hose length: 12-5/8
    • Maximum Operating Temperature (°F): 122
    • Maximum Safe Storage Temperature (°F): 122
    • Minimum Operating Temperature (°F): -4
    • Minimum Safe Storage Temperature (°F): 32
    • Pressure Increments (psi): 2
    • Product Type: Single-Tire Inflator Gauges
    • Thread Size: 1/4
    • Thread Standard: FNPT
  17. Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp4.499.900

    Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
    atribut:
    • UNSPSC: 41112403
    • Brand: ENERPAC
    • Hazardous Location Rating: Not Rated
    • Includes Mounting Hardware: No
    • Panel Mountable: No
    • Pressure Range Type: Pressure
    • Primary Units: psi
    • Process Connection (inch): 1/4 NPTF Male
    • Process Connection Gender: Male
    • Process Connection Type: NPTF
  18. NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp269.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
Daftar Harga Pressure Gauge 4 Bar Terbaru November 2026
TECHCROFT Pressure Gauge GSS63Rp659.900
PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)Rp309.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
PIC GAUGES Hydraulic Press & Cylinder Pressure GaugeRp419.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)Rp449.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Rp1.399.900
MIGISHITA Accessory for Pressure GaugeRp229.900
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)