Enerpac Pressure Gauge Hydraulic Press & Cylinder (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp4.499.900 - Rp61.999.900
Spesifikasi
UNSPSC41112403
BrandENERPAC
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Panel MountableNo
Pressure Range TypePressure
Primary Unitspsi
Process Connection (inch)1/4 NPTF Male
Process Connection GenderMale
Process Connection TypeNPTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
Feature
K4566 Pressure Gauge Gauge Type Liquid Filled Dial Size 2-1/2 in Range 0 to 10 000 psi Connection Size 1/4 in (F)NPT Connection Location Center Rear Smallest Graduation 200 psi Accuracy +/-1.5 Percent Case Material Stainless Steel Case Color Silver Filled With Glycerin Lens Material Glass Required Gauge Adapter Enerpac GA-3 For Use With Hydraulics Series G Includes Safety Blow Out Disk

Ulasan Produk

Tidak ada ulasan