PIC GAUGES Hydraulic Press & Cylinder Pressure Gauge

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC41112403
Accuracy±3-2-3%
Accuracy ScaleMid-Scale
Adjustable PointerNo
ApplicationHydraulics
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
BrandPIC GAUGES
Case ColorMetallic
Case Depth (inch)1.4
Case Diameter (inch)2.8
Case MaterialStainless Steel
Dial ColorWhite
Field FillableYes
Freeze Resistant MovementNo
Gauge Case LiquidGlycerin
Gauge Lens MaterialPlastic
Gauge Wetted PartsCopper
Graduations (psixbar)500/50
Hazardous Location RatingNot Rated
Hydraulic Pressure Gauge TypeDial Pressure Gauge for Hydraulic Systems
IP/NEMA RatingIP66
IncludesVent Plug
Includes Mounting HardwareNo
Includes Vent PlugYes
Lens MaterialPolycarbonate
Liquid-Filled CaseYes
Mounting TypeStem-Mount
Nominal Dial Size (inch)2-1/2
Operating Temperature Range Ambient (°F)30 to 160 (Glycerin Filled)
Panel MountableNo
Pointer ColorBlack
Pressure Gauge TypeHydraulic Cylinder Pressure Gauge
Pressure Range (psi)0 to 3,000
Pressure Range TypePressure
Primary Range (psi)0 to 3,000
Primary Scale Minor Graduations50
Primary Scale Numeric Increments500
Primary Unitspsi
Process Connection (inch)1/4 SAE Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4
Process Connection TypeSAE
Removable BezelNo
Requires AdapterNo
Scale TypeSingle
Secondary Rangebar
Secondary Unitsbar
Sensor MaterialCopper Alloy
Series201L
Socket MaterialCopper Alloy
StandardsASME
Vibration ResistanceLiquid-Filled
Wetted Parts MaterialCopper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.
Feature
Pressure Gauge 0 to 3000 psi 2 1/2 Dial

Ulasan Produk

Tidak ada ulasan