Beli Pompa Vakum Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bosman Vacuum Air Pump
    Mulai

    Rp279.900

    Bosman Vacuum Air Pump
    Deskripsi:
    Bosman Vacuum Pump adalah pompa vakum portable yang digunakan untuk menyedot kontainer dan kantong, segel dengan menggunakan klip dan pompa keluar udara melalui katup. Kontrol cukup menggunakan 1 tombol Vacuum Pump menggunakan motor berintensitas tinggi, memiliki fitur hisap yang kuat, saat memompa kontainer, vakum akan berhenti otomatis setelah 10 detik. Desain yang portable dan kecil membuat vacuum Pump mudah dibawa dan disimpan.Detail Isi Produk:1 x Bosman Smart Vacuum Air Pump1 x Manual Book
    atribut:
    • Dimensions without Packaging (mm): 60x60x105
    • Switch Type: Touch Button
    • Voltage (V): 3.6 - 6.4
    • Battery Life Time: +- 1000 usage
  2. PISCO Rotary Vacuum Pump
    Mulai

    Rp58.999.900

    PISCO Rotary Vacuum Pump
    Deskripsi:
    High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
    atribut:
    • Operating Temperature Range: (Indoor) 5 to 40°C
    • Cycle: 50/60Hz
  3. Vacuubrand Vacuum Pump
    Mulai

    Rp13.999.900

    Vacuubrand Vacuum Pump
    Deskripsi:
    Chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors. The two-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum. All parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms increase reliability and extend operating life. The pump MZ 2C NT is equipped with a gas ballast valve for continuous condensate purge increasing the pumping capability of condensable vapors. This pump is our most popular chemistry diaphragm pump, and is the heart of a family of VACUUBRAND pumping systems. The NT-series features further improved performance data and superior vapor tolerance.
    atribut:
    • Lowest Ambient Temperature (Operation) (°C): 10
    • Upper Ambient Temperature (Operation) (°C): 40
    • Lowest Ambient Temperature (Storage) (°C): -10
    • Upper Ambient Temperature (Storage) (°C): 60
    • Noise Level (dBa): 45
  4. HEAVYPACK Double Chamber Vacuum Packaging Machine Manual
    Mulai

    Rp82.999.900

    HEAVYPACK Double Chamber Vacuum Packaging Machine Manual
    atribut:
    • Ultimate Vacuum Preasure: 1
    • Sealing Bars for Each Chamber: 2
    • Material: for Vacuum Chamber Stainless Steel 201
    • Sealing Width: 10
    • Vacuum Pump Rate: 20 (x1)
  5. GETRA Manual Sealer
    Mulai

    Rp929.900

    GETRA Manual Sealer
    Deskripsi:
    2 types of material : Plastic and Aluminium Foil
  6. WURTH Coolius A05 - AC Service Station
    Mulai

    Rp199.999.900

    WURTH Coolius A05 - AC Service Station
    Deskripsi:
    Coolius A05 R134a, AC service station unit
    atribut:
    • Capacity (kg): 12
    • Recorvery: 250 g/min
    • Hose length: 2.5 m
  7. Ika Laboratories Rotary Evaporator
    Mulai

    Rp87.999.900

    Ika Laboratories Rotary Evaporator
    Deskripsi:
    RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
  8. LAVOR Mesin Pembersih Bertekanan Tinggi
    Mulai

    Rp1.399.900

    LAVOR Mesin Pembersih Bertekanan Tinggi
    Deskripsi:
    Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
  9. NILFISK High Pressure Cold Home Use
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  10. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  11. LAVOR Industrial Wet & Dry Vacuum Cleaners
    Mulai

    Rp36.999.900

    LAVOR Industrial Wet & Dry Vacuum Cleaners
    Deskripsi:
    Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
  12. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  13. BOSCH Penyedot Debu Tanpa Kabel
    Mulai

    Rp1.899.900

    BOSCH Penyedot Debu Tanpa Kabel
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  14. 4Life Plastik Box Kit (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    4Life Plastik Box Kit (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
  15. NILFISK Vacuum Dry
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  16. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  17. GETRA Mesin Vacuum Sealer
    Mulai

    Rp10.999.900

    GETRA Mesin Vacuum Sealer
    atribut:
    • Additional: Packing speed 1-3 cycle/minute
  18. WIRAPAX Foot Sealer
    Mulai

    Rp959.900

    WIRAPAX Foot Sealer
    Deskripsi:
    Foot sealer merupakan alat yang dimanfaatkan untuk melakukan pengemasan produk dengan menggunakan pijakan kaki. Bagi yang belum mengetahui, mesin tersebut bisa digunakan untuk berbagai bahan sama seperti mesin vacuum sealer. Bahan plastik yang paling utama digunakan memiliki material dasar PVC, PE, PP, dan PET.Selain itu bisa juga digunakan untuk alumunium foil, copper foil, tin foil, dan campuran dari polystyrene. Memanfaatkan mesin pengemas jenis pedal ini, akan lebih memudahkan Anda saat pengoperasian hingga selesai.Foot Sealer PFS-350 ini memiliki hasil sealer sepanjang 350 mm dan selebar 5 mm dan proses pemanasan 0-2.5 detik serta memiliki berat 19 kg. Foot Sealer bergaransi resmi dengan harga termurah dan sparepart terlengkap. Kami juga mempunyai mesin kemasan lain seperti : Hand Sealer dan Vacuum Sealer yang bisa di sesuaikan dengan kebutuhan anda.
  19. AS ONE Vacuum Polycarbonate Desiccator
    Mulai

    Rp3.899.900

    AS ONE Vacuum Polycarbonate Desiccator
    atribut:
    • Material (O-Rings): Nitrile rubber
    • Accessories: X1 piece porcelain plate
    • Specification: With water tap
Daftar Harga Pompa Vakum Manual Terbaru November 2025
Bosman Vacuum Air PumpRp279.900
PISCO Rotary Vacuum PumpRp58.999.900
Vacuubrand Vacuum PumpRp13.999.900
HEAVYPACK Double Chamber Vacuum Packaging Machine ManualRp82.999.900
GETRA Manual SealerRp929.900
WURTH Coolius A05 - AC Service StationRp199.999.900
Ika Laboratories Rotary EvaporatorRp87.999.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
LAVOR Mesin Pembersih Bertekanan TinggiRp1.399.900
NILFISK High Pressure Cold Home UseRp2.999.900

Data diperbarui pada 15/11/2025 (Harga belum termasuk PPN)