ASAHI KASEI Vacuum Sealer SQ (Sil Vakum)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Permissible Degree of Vacuum (kPa)80
Water Discharge Time (cc)Approx 20 seconds/200
Maximum Water Absorption (cc)200
Available Temperature (°С)5 to 60
Thickness (µm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Vacuum and seal with one-touch operation simply by pressing a button.
-The nozzle absorbs the air in the bag strongly.
-The pump interior is cleaned through water absorption.
-The nozzle and water collection tank are detachable and easy to clean.

Ulasan Produk

Tidak ada ulasan