PISCO Rotary Vacuum Pump

Sebelum PPN:
Rp58.999.900 - Rp59.999.900
Spesifikasi
Operating Temperature Range(Indoor) 5 to 40°C
Cycle50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency in the industry level in the pumping speed per motor rated output 1W.
. The adoption of special rotor shape, space savings.
. Employing a forced air-cooling type, realize low heat generation.
. Thorough balance designed to rotating section, low operating noise, low-vibration.
. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.
. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.
. RoHS compliant, CE Marking.
Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
Warning
This pump does not come with a power supply wiring to the motor. Wiring to the motor, seeing the motor instruction manual and the notes attached to the product, please go to the proper.

Ulasan Produk

Tidak ada ulasan