Beli Pneumatic Single Acting Cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- SMC Air Cylinder Standard Type Double Acting Single Rod CDA2F Series (Silinder Pneumatik)atribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Double Acting Single Rod (Silinder Pneumatik)atribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder Cm2B2 (Silinder Pneumatik)atribut:
- Pivot Bracket: None
- Mounting Style: Basic (Double-side Bossed)
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 20
- Cylinder Stroke (mm): Standard Stroke 25
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): Without Auto Switch
- SUPER TOOL Hydraulic Single-Acting CylinderDeskripsi:-Since it is a single acting type and has a built-in spring, it reciprocates with one high pressure hose.
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- SMC Air Cylinder Round Non-Rotating Rod Single Acting CJ2KB-Z Series (Aktuator Pneumatik)atribut:
- Suitable fluid: Air
- Built-in Magnet Availability: None
- Lubrication: Not required (no refueling)
- Operating Piston Speed (mm/s): 50 - 750
- Operating Pressure Range (MPa): 0.15 - 0.7
- Type of Mount/Support: Basic type
- SMC Air Cylinder Double Acting (Silinder Pneumatik)atribut:
- Auto Switch: No Switch
- Lead Wire Or Prewired Connector: None
- Number: None
- Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)Deskripsi:The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.atribut:
- Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
- Brackets: Flange, feet, trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Compact profile
- Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 20
- Maximum Cylinder Capacity Advance (kN): 215
- Cylinder Bore Diameter E (mm): 73.1
- Cylinder Effective Area Advance (cm²): 30.7
- Material: Steel
- Outside Diameter D (mm): 98
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- EMC RA Series Stainless Steel Mini Cylinder (Silinder Pneumatik)Deskripsi:RA Series Mini Pneumatic CylinderRA series stainless steel mini round pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap of the mini cylinder are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. Pneumatic Cylinder barrel and front/rear cap are connected by riveted structure, leading to better performance and compression resistance. Special air cushion design keeps less impact from piston to front/rear cap for the mini pneumatic cylinder. Caps positioning machine guarantees front and rear caps locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RA series mini pneumatic cylinder longer life. Standard with swiveling tail type, flat tail and round tail types are optional.atribut:
- Acting Type: Double Acting/Single Acting
- Working Medium: Clean Air (40µm filteration)
- Guaranteed Pressure (MPa): 1.5
- Working Temperature (°C): -20 to 80 (Dry air)
- Barrel Material: Stainless Steel
- Cushion Type: Fixed Cushion/Adjustable Cushion
- Mounting Type: LB, FA, SDB
- Enerpac Hydraulic Cylinder 100 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 931
- Stroke (mm): 76
- Collapsed Height A (mm): 254
- Extended Height B (mm): 330
- Base Mounting Holes Bolt Circle U (mm): 50,8
- Base Mounting Holes Thread V: 5/16inch-18 unc
- Base to Advance Port H (mm): 25
- Collar Thread Size W: 2 3/4inch-16
- Collar Thread W (inch): 2 3/4-16
- Cylinder Bore Diameter E (mm): 165.1
- Cylinder Effective Area Advance (cm²): 133
- Material: Steel
- Oil Capacity Advance (cm³): 1011
- Outside Diameter D (mm): 212
- Plunger Diameter F (mm): 35.1
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 100 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 100
- Maximum Cylinder Capacity Advance (kN): 933
- Base Mounting Holes Thread Depth Z (mm): 25
- Base to Advance Port H (mm): 41
- Collar Thread Length X (mm): 44
- Collar Thread W (inch): 6 7/8-12UN
- Cylinder Bore Diameter E (mm): 130.2
- Cylinder Effective Area Advance (cm²): 133.1
- Material: Steel
- Outside Diameter D (mm): 178
- Plunger Diameter F (mm): 104.8
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- SMC Air Cylinder Standard Type Double Acting Single Rod CDG1BN Series (Silinder Pneumatik)atribut:
- Type of Acting: Double acting single rod
- Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)Deskripsi:The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.atribut:
- Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
- Brackets: Flange, feet, trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Compact profile
- Camozzi Series 31M Compact Cylinder (Silinder Pneumatik / Silinder Kompak)Deskripsi:The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.atribut:
- Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
- Brackets: Flange, feet, trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Compact profile
- SMC Air Cylinder Double Acting CJ1 Series (Silinder Udara)atribut:
- Suitable fluid: Air
- Type of Acting: Double acting single rod
- Type of Mount/Support: Basic type
- Camozzi QN Series Short-stroke cylinder (Silinder Pneumatik)Deskripsi:Series QN single-acting short-stroke cylinders have been designed so that they can be installed in very small spaces. Due to the compactness and sturdiness of these cylinders, they are mainly suitable for positioning and locking.atribut:
- Material: Aluminium body - NBR seals - other materials in stainless steel and brass
- Dimensions h (mm): 5
- Fluid: Clean air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): P. min 2 P. max 10
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Single-acting
- Type of Construction: Compact
- Type of Mounting: By means of screws in the body
Daftar Harga Pneumatic Single Acting Cylinder Terbaru November 2026
| Enerpac Hydraulic Cylinder (Single Acting) | Rp15.999.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod CDA2F Series (Silinder Pneumatik) | Rp2.999.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod (Silinder Pneumatik) | Rp999.900 |
| SMC Air Cylinder Cm2B2 (Silinder Pneumatik) | Rp679.900 |
| SUPER TOOL Hydraulic Single-Acting Cylinder | Rp3.299.900 |
| SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik) | Rp1.099.900 |
| SMC Air Cylinder Round Non-Rotating Rod Single Acting CJ2KB-Z Series (Aktuator Pneumatik) | Rp389.900 |
| SMC Air Cylinder Double Acting (Silinder Pneumatik) | Rp949.900 |
| Camozzi Series 31R Compact Cylinder (Silinder Pneumatik) | Rp2.299.900 |
| Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger | Rp34.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/bmP105575418-1.jpg)
/d8P108565476-2.jpg)
/csP108548460-1.jpg)
/8fP102078303-5.jpg)

%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)
/bcP108546408-1.jpg)
/i7P108432655-1.jpg)
/qwP108101968-1.jpg)
%20Hollow%20Plunger/gcP105575588-1.jpg)
/enP107705527-1.jpg)
%20Hollow%20Plunger/e2P105575506-1.jpg)
/lpP105576781-1.jpg)
/kgP105576736-1.jpg)
/dkP108548488-1.jpg)
/fxP108565573-2.jpg)
/pmP108101922-1.jpg)
/q4P108101940-1.jpg)
/bdP108545409-1.jpg)
/1tP108101065-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)