EMC RA Series Stainless Steel Mini Cylinder (Silinder Pneumatik)

Sebelum PPN:
Rp279.900 - Rp1.299.900
Spesifikasi
Acting TypeDouble Acting/Single Acting
Working MediumClean Air (40µm filteration)
Guaranteed Pressure (MPa)1.5
Working Temperature (°C)-20 to 80 (Dry air)
Barrel MaterialStainless Steel
Cushion TypeFixed Cushion/Adjustable Cushion
Mounting TypeLB, FA, SDB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RA Series Mini Pneumatic Cylinder
RA series stainless steel mini round pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap of the mini cylinder are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. Pneumatic Cylinder barrel and front/rear cap are connected by riveted structure, leading to better performance and compression resistance. Special air cushion design keeps less impact from piston to front/rear cap for the mini pneumatic cylinder. Caps positioning machine guarantees front and rear caps locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RA series mini pneumatic cylinder longer life. Standard with swiveling tail type, flat tail and round tail types are optional.
Feature
- Front/rear covers machined by All-in CNC machine, high consistency and concentricity
- Japanese anti-dust seal, better sealing performance and dust protection
- Riveted structure for Cylinder barrel and front/rear cover, higher efficiency, better apperance and stronger compression resistance
- Special air cushion design, less impact from piston to front/rear cover
- Caps positioning machine guarantees front and rear caps locate at same horizontal position, easier to install

Ulasan Produk

Tidak ada ulasan

Halaman Terkait