Enerpac Hydraulic Cylinder (Single Acting)

Sebelum PPN:
Rp15.999.900 - Rp32.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Base to Advance Port H (mm)19
MaterialSteel
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return

Ulasan Produk

Tidak ada ulasan