Camozzi Series 31M Compact Cylinder (Silinder Pneumatik / Silinder Kompak)

Sebelum PPN:
Rp1.399.900 - Rp7.499.900
Spesifikasi
MaterialAL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
BracketsFlange, feet, trunnion
FluidFiltered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
Operating Pressure (bar)1 to 10 (double-acting)
Operating Temperature (°C)0 to 80 (with dry air -20)
OperationDouble-acting
Speed (mm/s)10 to 1000 (without load)
Type of ConstructionCompact profile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.
These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya,
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- Compact design
- Wide range of models available
- Standard magnetic
- High temperature (double acting and non magnetic)

Ulasan Produk

Tidak ada ulasan