Beli Pneumatic Globe Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  2. VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Mulai

    Rp13.999.900

    VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to ANSI 300RfHand wheel operated
    atribut:
    • Size (inch): 3
    • Fig: GBV-201
    • Trim: API 600 No. 5 Stellite
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  3. Kitz Globe Valve Stainless Steel 20K Flange (Katup Globe)
    Mulai

    Rp8.499.900

    Kitz Globe Valve Stainless Steel 20K Flange (Katup Globe)
    atribut:
    • Handle Shape: circular
    • Connection Method: Pipe flanges
    • Shape: straight
    • Valve Type: Globe Valve
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
    • Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
  4. Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)
    Mulai

    Rp739.900

    Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 10K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Material (Gasket): Stainless steel foil input expanded graphite sheet
    • Material (Packing): Non-asbestos
    • Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
    • Shape: straight
    • Type: Ductile
    • Valve Type: Globe Valve
  5. GLOBE Airmotor Piston Air Motor
    Mulai

    Rp129.999.900

    GLOBE Airmotor Piston Air Motor
    Deskripsi:
    Piston Air MotorsGLOBE piston air motors are being used in the most heavy and extreme conditions that require lots of power. Typical applications are winches, pump drives, offshore and mines. These motors are available with pneumatic brakes and proportional control valves for very accurate speed control.
  6. JOHNSON CONTROLS Globe Valves Less Actuator
    Mulai

    Rp4.799.900

    JOHNSON CONTROLS Globe Valves Less Actuator
    atribut:
    • UNSPSC: 40141611
    • Trim Material: Brass
  7. Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    Mulai

    Rp1.599.900

    Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Class: 20K
  8. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  9. GLOBE Airmotor Vane Motor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    GLOBE Airmotor Vane Motor
    Deskripsi:
    The smallest vane motor in our programOur motors can endure overload for a long amount of time and can even be blocked completely without damage to the motor. Because of their design our pneumatic motors are safe, self cooling and therefor suitable to be used in explosive environments and/or other extreme conditions such as humidity and high temperatures. The V1 are standard supplied according to the ATEX regulations. The power and speed are easily adjusted by pressure and air flow. Available in stainless steel.
  10. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  11. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  12. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  13. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  14. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  15. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  16. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  17. VTV Valve Body Ball Valve Butt Weld End
    Mulai

    Rp439.900

    VTV Valve Body Ball Valve Butt Weld End
    Deskripsi:
    VTV 3pcs Body Ball valve
    atribut:
    • Body and Ball: SS316
    • Connection: Butt Weld End to 1000 WOG
  18. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
Daftar Harga Pneumatic Globe Valve Terbaru November 2026
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
VTV Valve Globe Valve ANSI 300 (Katup Globe)Rp13.999.900
Kitz Globe Valve Stainless Steel 20K Flange (Katup Globe)Rp8.499.900
Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)Rp739.900
GLOBE Airmotor Piston Air MotorRp129.999.900
JOHNSON CONTROLS Globe Valves Less ActuatorRp4.799.900
Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)Rp1.599.900
Onda Globe Valve Flange (Stop Kran Flange)Rp799.900
GLOBE Airmotor Vane MotorRp6.799.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)