Beli Phase Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenmars 3-Phase/Motor Rotation TesterDeskripsi:- Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.atribut:
- Overvoltage Category: CAT IV 600V, CAT III 1000V
- Inter Phase Voltage (V): 45 AC up to 600 AC
- Signal Frequency Range (Hz): 45 to 400
- Test Current (mA): (In per phase) less than 3.5
- Motor Power (W): 6 ~160
- Dimension (LxWxH) (mm): 143x68x35
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- Sanwa Instrument Insulation Resistance TesterDeskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Extech Motor Rotation and 3 Phase Testeratribut:
- Type: Rotation Tester
- Manufacturing Number: 480403
- Netto Weight (kg): 0.13
- Dimension Unit (cm): 13x6.9x3.2
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Digital Phase DetectorDeskripsi:Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.atribut:
- Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
- Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
- Cord Length (m): 0.5 (1.64 ft)
- Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
- Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
- Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
- Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
- Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
- Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
- Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
- Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
- Hioki Phase DetectorDeskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- SATA Digital Circuit Tester With LED Flashatribut:
- Overall Length (mm): 140
- Origin: China
- TESTO Non-Contact Voltage TesterDeskripsi:The testo 745 non-contact voltage tester means you can quickly and easily determine voltage or de-energization. In contrast to most other models on the market, it has a filter for high-frequency interference signals which enables reliable voltage indication. If voltage is determined, the instrument gives a warning via a clear visual and acoustic signal.The sensitivity of the instrument can be set in two stages: stage 1 for phase detection, stage 2 for voltage indication. The integrated torch also enables you to work safely in dark surroundings. In addition, the testo 745 voltage tester is both waterproof and dustproof according to IP 67. Product Includes: testo 745 non-contact voltage tester, including batteries, calibration protocol and instruction manual.Ideal for voltage testing Voltage range up to 1000 V, filter for high-frequency interference signals, waterproof and dustproof according to IP 67, adjustable sensitivity (2 levels), visual and acoustic signal, integrated torch for measuring point illuminationOverview of applicationsNon-contact voltage testingSearching for cable breakagesLocating live and neutral wiresatribut:
- Measuring point illumination: yes
- Operating Humidity: 0 to 80 %RH
- Operating Temperature: -10 to +50 °C
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP67
- Alarm Function: via LED; audible
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 155x25x23
- Product Color : Black
- Standards: EN 61326-1; EN 61010-1
- Storage Temperature: -15 to +60 °C
- Voltage (V): 12 to 1000 (AC)
- Weight (g): 63
- BOSCH Nozzle Injector TesterDeskripsi:Nozzle Tester Model s60H( Top Quality ) Alat Test Nozzle Mobil / Alat Uji Nozzle Truk / Alat BengkelSpesifikasi-Pengujian injeksi-nozzle menjadi mudah.-The Bosch Nozzle Tester adalah unit yang sangat serbaguna:-Pengujian dan penyesuaian tekanan pembukaan injeksi nosel-Penilaian semprot injeksi mengenai bentuk dan atomisasi (image injeksi semprot)-Memeriksa kebocoran di saluran injeksi, dan memeriksa sifat obrolan di pemegang nosel dua musim semi, melangkah pemegang nozzle, dan UI / UP aplikasi.-Dibandingkan dengan model pendahulunya EFEP 60H, karena cepat membaca akurasi yang lebih baik (1 bar), dan meningkatkan akurasi pengukuran manometer, kemungkinan ketidakakuratan pengukuran secara keseluruhan telah meningkat pada EPS 100 dari +/- 4 bar +/- 2,4 bar. Ini berarti bahwa bahkan kebocoran yang paling menit dapat dianalisis dan dicegah sehingga kemungkinan goyang mesin saat idle dapat dikesampingkan. Perbaikan desain telah mengakibatkan kebocoran dalam dari EPS 100 jauh lebih rendah dibandingkan dengan EFEP memiliki keuntungan bahwa dalam rangka pengujian kebocoran pada pemegang nosel dua musim semi dan Unit injector dll, tekanan yang dihasilkan tidak drop.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Extech Phasing & Motor Rotation MeterDeskripsi:Phase rotation meters determine if a motor rotates in a clockwise (CW) or counterclockwise (CCW) direction. These meters help ensure correct motor installation and minimize damage to the motor and electrical system.atribut:
- UNSPSC: 41113602
- Alert Type: Light; Sound
- Battery Size: AA
- Brand: EXTECH
- CAT Safety Rating (V): CAT IV 600
- Circuit Connection Type: Non-Contact
- Display Screen Type: No Display
- Display Type: No Display
- Features: Durable Housing with Back Cover Magnet; LEDs Indicate Phase Orientation (Clockwise or Counter-Clockwise); Low Battery Warning
- For Phase: Three
- Frequency Range (Hz): 45 to 65
- Includes: (3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips; Pouch Case; Carrying Case
- Includes Batteries: Yes
- Manufacturer Part Number: PRT200
- Maximum Operating Temperature (°F): 122
- Minimum Operating Temperature (°F): 14
- Number of Batteries Required: 4
- Power Source: Battery
- Product Type: Phase Rotation Meters
- Test Lead Length (ft): 2.5
- Tool Width (inch): 2.7 in
- Voltage Range (VAC): 75 to 1,000
- FLUKE Phase Rotation IndicatorDeskripsi:Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): 40-700
- Frequency Range (Hz): 15-400
- Operating timer: Continuous
- Operating Temperature: 0°C to 40°C
- Dust/water resistance: IP 40
- Power Supply: From unit under test
- Panduit Absence of Voltage TesterDeskripsi:These absence of voltage testers (AVT) install into electrical equipment and provide a visual indication when lines are de-energized. These testers let technicians know when equipment is safe to work on and help reduce exposure to electrical shocks and other dangerous conditions.atribut:
- UNSPSC: 31160000
- Brand: PANDUIT
- CAT Safety Rating: Not Rated
- Cable Length (ft): 8
- Includes: AVT Tester with 10 ft Sensor Lead
- Manufacturer Part Number: VS-AVT-C08-L10
- Max. AC Voltage Measured (V): 600
- Max. DC Voltage Measured (V): 600
- Min. AC Voltage Measured (V): 0
- Multi Phase DetectorDeskripsi:-Missing phase and rotating direction of the phase are displayed with LED.-Can be used continuously for up to 500V.atribut:
- Operating Voltage Range: AC100 to 500V
- Power Supply: Supplied by circuit voltage
- Width x Depth x Height: 50x25x100mm
- Multi Insulation Resistance Tester for Pv SystemsDeskripsi:-Solar panel can be accurately measured even while generating power.-Safe, no need to short circuit P phase and N phase.-Can measure 500/1000V as a conventional megger.
- FLUKE Contactless Phase Sequence IndicatorDeskripsi:Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): Up to 400
- Phase Display (V): 120-400 AC
- Frequency Range: 2-400 Hz
- Operating timer: Continuous
- Operating Temperature: 0 °C to 40 °C
- Operating Altitude: Up to 2000m
- Batteries: 1 x 9 V
- Dust/water resistance: IP 40
- Humidity (without condensation): 15% to 80%
Daftar Harga Phase Tester Terbaru February 2026
| Tenmars 3-Phase/Motor Rotation Tester | Rp3.499.900 |
| Amprobe Phase Sequence and Motor Rotation Tester | Rp6.099.900 |
| Sanwa Instrument Insulation Resistance Tester | Rp3.599.900 |
| Extech Motor Rotation and 3 Phase Tester | Rp4.099.900 |
| Hioki Insulation Resistance Tester | Rp6.799.900 |
| Hioki Digital Phase Detector | Rp19.999.900 |
| Hioki Phase Detector | Rp4.199.900 |
| SATA Digital Circuit Tester With LED Flash | Rp72.900 |
| TESTO Non-Contact Voltage Tester | Rp1.399.900 |
| BOSCH Nozzle Injector Tester | Rp2.299.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)